Hallamál
- Tækniupplýsingar
- Ítarupplýsingar
Excellent readability and long service life
Acrylic glass level block with integrated, corrosion-free reading rings
No discolouration of liquid, maximum precision with temperature fluctuations
Fluorescent level liquid, highly-resistant to UV radiation
Very smooth surface, therefore easy to clean
Red electrostatic powder coating
High precision
Robust light metal profile with milled measuring surface (up to 120 cm)
- Length (l) 100 cm
- Width (B) 50 mm
- Height (h) 20 mm
- Measuring accuracy (per length) 0.5 mm/m
- Measuring accuracy for overhead measurements (per length) 0.75 mm/m
- Degrees measuring accuracy 0.029 degree
- Degrees measuring accuracy for overhead measurements 0.043 Degree
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Hallamál 40cm fljótvirk 0714 64 32 | 1x | ||
Hallamál 40cm fljótvirkVörunúmer: 0714 64 32 |
|||
Hallamál 20cm fljótvirk 0714 644 202 | 20 cm | 1x | |
Hallamál 20cm fljótvirkVörunúmer: 0714 644 202Tæknilegar upplýsingar
|
|||
Hallamál 40cm fljótvirk 0714 644 204 | 40 cm | 1x | |
Hallamál 40cm fljótvirkVörunúmer: 0714 644 204Tæknilegar upplýsingar
|
|||
Hallamál 60cm fljótvirk 0714 644 206 | 60 cm | 1x | |
Hallamál 60cm fljótvirkVörunúmer: 0714 644 206Tæknilegar upplýsingar
|
|||
Hallamál 80cm fljótvirk 0714 644 208 | 80 cm | 1x | |
Hallamál 80cm fljótvirkVörunúmer: 0714 644 208Tæknilegar upplýsingar
|
|||
Hallamál 100cm fljótvirk 0714 644 210 | 100 cm | 1x | |
Hallamál 100cm fljótvirkVörunúmer: 0714 644 210Tæknilegar upplýsingar
|
|||
Hallamál fljótvirkt - l 200 cm 0714 644 220 | 200 cm | 1x | |
Hallamál fljótvirkt - l 200 cmVörunúmer: 0714 644 220Tæknilegar upplýsingar
|