Strekkiband með krók
- Tækniupplýsingar
- Material PES - Polyester
- Colour Red
- Length (l) 6 m
- Width (B) 25 mm
- Min./max. temperature conditions -40 to 100 C
- Permitted tensile force LC in the strapping 700 daN
- Shape of the hook S hook
- Pre-load 133 daN
- Hand force with ratchet 25 daN
- Standards EN 12195-2
- Design Two-piece
- Max. elongation lashing strap 5 %
- Product certification GS certified safety
- Label inside No
- Fixed end length 0.5 m
- Loose end length 5.5 m
- Permissible LC tensile force when pulled directly 350 daN
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Strekkiband í tveim hlutum með krók 25mm x 6m 5713 922 537 | 6 m | 1x | |
Strekkiband í tveim hlutum með krók 25mm x 6mVörunúmer: 5713 922 537Tæknilegar upplýsingar
|