Snittteinn 10.9
- Tækniupplýsingar
- Ítarupplýsingar
DIN 976-1 (form A) with metric ISO standard thread, bare steel, 10.9
Notice
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 10.9 — RAL 1013 Oyster White
- Material Steel
- Surface Bare
- Form A
- Length (l1) 1000 mm
- DIN 976-1
- Body width M24
- Property class 10.9
Vörunafn | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|
10.9 snittteinn 10mm 1mtr 0959 000 010 | M10 | 1000 mm | 1x | |
10.9 snittteinn 10mm 1mtrVörunúmer: 0959 000 010Tæknilegar upplýsingar
|
||||
10.9 snittteinn 12mm 1mtr 0959 000 012 | M12 | 1000 mm | 1x | |
10.9 snittteinn 12mm 1mtrVörunúmer: 0959 000 012Tæknilegar upplýsingar
|
||||
10.9 snittteinn 16mm 1mtr 0959 000 016 | M16 | 1000 mm | 1x | |
10.9 snittteinn 16mm 1mtrVörunúmer: 0959 000 016Tæknilegar upplýsingar
|
||||
10.9 snittteinn 18mm 1mtr 0959 000 018 | M18 | 1000 mm | 1x | |
10.9 snittteinn 18mm 1mtrVörunúmer: 0959 000 018Tæknilegar upplýsingar
|
||||
10.9 snittteinn 20mm 1mtr 0959 000 020 | M20 | 1000 mm | 1x | |
10.9 snittteinn 20mm 1mtrVörunúmer: 0959 000 020Tæknilegar upplýsingar
|
||||
10.9 snittteinn 24mm 1mtr 0959 000 024 | M24 | 1000 mm | 1x | |
10.9 snittteinn 24mm 1mtrVörunúmer: 0959 000 024Tæknilegar upplýsingar
|
||||
10.9 snittteinn 30mm 1mtr 0959 000 030 | M30 | 1000 mm | 1x | |
10.9 snittteinn 30mm 1mtrVörunúmer: 0959 000 030Tæknilegar upplýsingar
|
||||
10.9 snittteinn 6mm 1mtr 0959 000 06 | M6 | 1000 mm | 1x | |
10.9 snittteinn 6mm 1mtrVörunúmer: 0959 000 06Tæknilegar upplýsingar
|
||||
10.9 snittteinn 8mm 1mtr 0959 000 08 | M8 | 1000 mm | 1x | |
10.9 snittteinn 8mm 1mtrVörunúmer: 0959 000 08Tæknilegar upplýsingar
|