Steinskrúfa
- Tækniupplýsingar
- Ítarupplýsingar
- Positive-locking, removable anchorage with no expansion pressure
- Load-bearing function is retained, even under thermal load
- Tested fire resistance duration of 120 minutes
- Time saving – no anchor necessary
- Short installation times, as no tools are required for insertion
- AW drive for longer bit service life, improved power transmission and no ejection forces
- Immediate load-bearing capacity – no waiting after insertion
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO III screw if appropriate individual approval has been obtained before installation starts.
Align window frames using alignment clamps or AMO Bag
Screw length = frame width + distance + screw-in depth (see also 55.2 AMO III 11.5 mm)
Fire protection test report no. 3174/0649-2 from 12 January 2000
Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006
- Material Steel
- Surface Yellow galvanised
- Head diameter (dk) 12 mm
- Internal drive AW30
- Head type Countersunk milling head
- Length (l) 102 mm
- Thread diameter (d) 7.5 mm
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Amo® steinskrúfa 7,5x102 aw30 0234 130 102 | 102 mm | 200x | |
Amo® steinskrúfa 7,5x102 aw30Vörunúmer: 0234 130 102Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x102 aw30 0234 930 102 | 102 mm | 200x | |
Amo® steinskrúfa 7,5x102 aw30Vörunúmer: 0234 930 102Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x122 aw30 0234 930 122 | 122 mm | 200x | |
Amo® steinskrúfa 7,5x122 aw30Vörunúmer: 0234 930 122Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x132 aw30 0234 930 132 | 132 mm | 200x | |
Amo® steinskrúfa 7,5x132 aw30Vörunúmer: 0234 930 132Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa galv 7,5x152 aw30 0234 930 152 | 152 mm | 200x | |
Amo® steinskrúfa galv 7,5x152 aw30Vörunúmer: 0234 930 152Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x182 aw30 0234 930 182 | 182 mm | 200x | |
Amo® steinskrúfa 7,5x182 aw30Vörunúmer: 0234 930 182Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x212 aw30 0234 930 212 | 212 mm | 200x | |
Amo® steinskrúfa 7,5x212 aw30Vörunúmer: 0234 930 212Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa galv 7,5x42 aw30 0234 930 42 | 42 mm | 200x | |
Amo® steinskrúfa galv 7,5x42 aw30Vörunúmer: 0234 930 42Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x52 aw30 0234 930 52 | 52 mm | 200x | |
Amo® steinskrúfa 7,5x52 aw30Vörunúmer: 0234 930 52Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x62 aw30 0234 930 62 | 62 mm | 200x | |
Amo® steinskrúfa 7,5x62 aw30Vörunúmer: 0234 930 62Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x72 aw30 0234 930 72 | 72 mm | 200x | |
Amo® steinskrúfa 7,5x72 aw30Vörunúmer: 0234 930 72Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x82 aw30 0234 930 82 | 82 mm | 200x | |
Amo® steinskrúfa 7,5x82 aw30Vörunúmer: 0234 930 82Tæknilegar upplýsingar
|
|||
Amo® steinskrúfa 7,5x92 aw30 0234 930 92 | 92 mm | 200x | |
Amo® steinskrúfa 7,5x92 aw30Vörunúmer: 0234 930 92Tæknilegar upplýsingar
|