Undirsinkaðar rekskrúfur
- Tækniupplýsingar
- Ítarupplýsingar
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
- Quick, cost-effective installation
- Can be removed again through drive in the screw head
- Pre-assembled with suitable screw
- Suitable for push-through installation
- Clear integral hammer-in stop prevents premature expansion
- For recessed or protruding installation (retracts into soft wood automatically)
- Resistant to UV rays
- Resistant to rotting (plastic anchors made of high-quality polyamide)
- Temperature resistant from -40°C up to +150°C
- Halogen-free
- Surface Galvanised
- Internal drive Z3
- Material of the nail Steel
- Anchor diameter 8 mm
- Anchor length (l) 135 mm
- Embedding depth (h nom) 40 mm
- Nominal drill-bit diameter (d 0) 8 mm
- Drill hole depth (h 1) 45 mm
- Max. attachment height (t fix) 95 mm
- Hole diameter in component (d f) 8 mm
Vörunafn | Material of the nail | Surface | Anchor diameter | Anchor length (l) | M. í kassa | |
---|---|---|---|---|---|---|
Rekskrúfa 8x135 undirsinkuð 0906 318 135 | Steel | Galvanised | 8 mm | 135 mm | 100x | |
Rekskrúfa 8x135 undirsinkuðVörunúmer: 0906 318 135Tæknilegar upplýsingar
|
||||||
Rekskrúfa a-2 8*100 undirsink 0906 358 100 | Stainless steel A2 | Bare | 8 mm | 100 mm | 100x | |
Rekskrúfa a-2 8*100 undirsinkVörunúmer: 0906 358 100Tæknilegar upplýsingar
|
||||||
Rekskrúfa a-2 8*60 undirsink 0906 358 60 | Stainless steel A2 | Bare | 8 mm | 60 mm | 100x | |
Rekskrúfa a-2 8*60 undirsinkVörunúmer: 0906 358 60Tæknilegar upplýsingar
|