Linsuskrúfa
Vörunúmer: 0060 006 16
ISO: 7380
- Tækniupplýsingar
- Ítarupplýsingar
ISO 7380-2, steel 010.9, galvanised blue passivated (A2K)
Notice
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Specified dimensions not binding. Subject to technical changes!
- Material Steel
- Surface Galvanised
- Length (l1) 16 mm
- Head height (k1) 3.3 mm
- Internal drive IH4
- Head type Button head with collar
- Norms ISO 7380-2
- Body width M6
- Property class 010.9
- RoHS-compliant Yes
- Drive type Hexagon socket
- Thread type Metric thread
- Pitch 1 mm
- Thread format Standard metric thread
- Product class A
- Head diameter (dc) 13.6 mm
- Head details With collar
Vörunafn | Material | Body width | Length (l1) | M. í kassa | |
---|---|---|---|---|---|
Linsuskrúfa 10.9 6x12 0060 006 12 | Steel | M6 | 12 mm | 100x | |
Linsuskrúfa 10.9 6x12Vörunúmer: 0060 006 12Tæknilegar upplýsingar
|
|||||
Linsuskrúfa 10.9 6x16 0060 006 16 | Steel | M6 | 16 mm | 100x | |
Linsuskrúfa 10.9 6x16Vörunúmer: 0060 006 16Tæknilegar upplýsingar
|
|||||
Linsuskrúfa 10.9 6x30 0060 006 30 | Steel | M6 | 30 mm | 100x | |
Linsuskrúfa 10.9 6x30Vörunúmer: 0060 006 30Tæknilegar upplýsingar
|
|||||
Linsuskrúfa 10.9 6x40 0060 006 40 | Steel | M6 | 40 mm | 100x | |
Linsuskrúfa 10.9 6x40Vörunúmer: 0060 006 40Tæknilegar upplýsingar
|
|||||
Linsuskrúfa a-2 5x16 0098 025 16 | Stainless steel A2 | M5 | 16 mm | 100x | |
Linsuskrúfa a-2 5x16Vörunúmer: 0098 025 16Tæknilegar upplýsingar
|