Boddýskrúfa með sexkant haus og skinnu
- Tækniupplýsingar
- Ítarupplýsingar
- Material Steel
- Surface Galvanised
- Form C
- Nominal diameter (d1) 4.8 mm
- Length (l1) 16 mm
- Head height (k1) 3 mm
- Head type Hexagon head
- Declaration of performance (EU-CPR) No
- RoHS-compliant Yes
- Drive type Outer hexagon
- Thread type Self-tapping screw thread
- External drive (s1) WS8
- Washer diameter (d2) 15 mm
- Washer thickness (h1) 1.6 mm
- Shape of tip Tip
Vörunafn | Material | Drive type | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Boddyskrúfa 6kt skinna 4,8x16 0129 084 816 | Steel | Outer hexagon | 4.8 mm | 16 mm | 100x | |
Boddyskrúfa 6kt skinna 4,8x16Vörunúmer: 0129 084 816Tæknilegar upplýsingar
|
||||||
Boddyskrúfa 6kt skinna 4,8x19 0129 084 819 | Steel | Outer hexagon | 4.8 mm | 19 mm | 100x | |
Boddyskrúfa 6kt skinna 4,8x19Vörunúmer: 0129 084 819Tæknilegar upplýsingar
|
||||||
Boddyskrúfa 6kt skinna 5,5x16 0129 085 516 | Steel | Outer hexagon | 5.5 mm | 16 mm | 100x | |
Boddyskrúfa 6kt skinna 5,5x16Vörunúmer: 0129 085 516Tæknilegar upplýsingar
|
||||||
Boddyskrúfa 6kt skinna 6,3x16 0129 086 316 | Steel | Outer hexagon | 6.3 mm | 16 mm | 100x | |
Boddyskrúfa 6kt skinna 6,3x16Vörunúmer: 0129 086 316Tæknilegar upplýsingar
|
||||||
Boddyskrúfa 6kt skinna 6,3x20 0129 086 320 | Steel | Outer hexagon | 6.3 mm | 20 mm | 100x | |
Boddyskrúfa 6kt skinna 6,3x20Vörunúmer: 0129 086 320Tæknilegar upplýsingar
|
||||||
Boddyskrúfa 6kt skinna 6,3x25 0129 086 325 | Steel | Outer hexagon | 6.3 mm | 25 mm | 50x | |
Boddyskrúfa 6kt skinna 6,3x25Vörunúmer: 0129 086 325Tæknilegar upplýsingar
|
||||||
Boddyskrúfa 6kt skinna 6,5x16 0129 086 516 | Steel | Outer hexagon | 6.3 mm | 16 mm | 100x | |
Boddyskrúfa 6kt skinna 6,5x16Vörunúmer: 0129 086 516Tæknilegar upplýsingar
|
||||||
Boddyskrúfa 6kt skinna 8x19 0129 088 019 | Steel | Outer hexagon | 8 mm | 19 mm | 1x | |
Boddyskrúfa 6kt skinna 8x19Vörunúmer: 0129 088 019Tæknilegar upplýsingar
|