Boddýskrúfa með sexkant haus
- Tækniupplýsingar
- Ítarupplýsingar
- Material Steel
- Surface Galvanised
- Form C
- Nominal diameter (d1) 6.3 mm
- Length (l1) 25 mm
- Head height (k1) 4.8 mm
- DIN 7976
- Head type Hexagon head
- Declaration of performance (EU-CPR) No
- RoHS-compliant Yes
- Thread type Self-tapping screw thread
- Product class A
- External drive (s1) WS10
- Shape of tip C
- Width across corners (e) 10.95 mm
Vörunafn | Material | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|
Boddyskrúfa 6kt-haus 4,2x9,5 0114 42 95 | Steel | 4.2 mm | 9.5 mm | 100x | |
Boddyskrúfa 6kt-haus 4,2x9,5Vörunúmer: 0114 42 95Tæknilegar upplýsingar
|
|||||
Boddyskrúfa 6kt-haus 4,8x13 0114 48 13 | Steel | 4.8 mm | 13 mm | 100x | |
Boddyskrúfa 6kt-haus 4,8x13Vörunúmer: 0114 48 13Tæknilegar upplýsingar
|
|||||
Boddyskrúfa 6kt-haus 5,5x13 0114 55 13 | Steel | 5.5 mm | 13 mm | 100x | |
Boddyskrúfa 6kt-haus 5,5x13Vörunúmer: 0114 55 13Tæknilegar upplýsingar
|
|||||
Boddyskrúfa 6kt-haus 6,3x25 0114 63 25 | Steel | 6.3 mm | 25 mm | 100x | |
Boddyskrúfa 6kt-haus 6,3x25Vörunúmer: 0114 63 25Tæknilegar upplýsingar
|
|||||
Boddyskrúfa 6kt-haus 6,3x45 0114 63 45 | Steel | 6.3 mm | 45 mm | 1x | |
Boddyskrúfa 6kt-haus 6,3x45Vörunúmer: 0114 63 45Tæknilegar upplýsingar
|
|||||
Boddyskrúfa 6kt-haus 6,3x60 0114 63 60 | Steel | 6.3 mm | 60 mm | 200x | |
Boddyskrúfa 6kt-haus 6,3x60Vörunúmer: 0114 63 60Tæknilegar upplýsingar
|
|||||
Boddyskrúfa 6kt-haus 8x25 0114 8 25 | Steel | 8 mm | 25 mm | 100x | |
Boddyskrúfa 6kt-haus 8x25Vörunúmer: 0114 8 25Tæknilegar upplýsingar
|