Spenniskinna
- Tækniupplýsingar
- Ítarupplýsingar
Only suitable for screws of strength class ≤ 5.8
- Material Spring steel
- Surface Mechanically galvanised
- Form B
- Norms DIN 127
- RoHS-compliant Yes
- Suitable for screw thread M5
- Internal diameter (d1) 5.1 mm
- Outer diameter (d2) 9.2 mm
- Height (h1) 2.4 mm
- Thickness (s1) 1.2 mm
Vörunafn | Material | Internal diameter (d1) | Outer diameter (d2) | Thickness (s1) | M. í kassa | |
---|---|---|---|---|---|---|
Spenniskinna m10 din127b 0441 10 | Spring steel | 10.2 mm | 18.1 mm | 2.2 mm | 100x | |
Spenniskinna m10 din127bVörunúmer: 0441 10Tæknilegar upplýsingar
|
||||||
Spenniskinna m12 din127b 0441 12 | Spring steel | 12.2 mm | 21.1 mm | 2.5 mm | 100x | |
Spenniskinna m12 din127bVörunúmer: 0441 12Tæknilegar upplýsingar
|
||||||
Spenniskinna m14 din127b 0441 14 | Spring steel | 14.2 mm | 24.1 mm | 3 mm | 100x | |
Spenniskinna m14 din127bVörunúmer: 0441 14Tæknilegar upplýsingar
|
||||||
Spenniskinna m16 din127b 0441 16 | Spring steel | 16.2 mm | 27.4 mm | 3.5 mm | 100x | |
Spenniskinna m16 din127bVörunúmer: 0441 16Tæknilegar upplýsingar
|
||||||
Spenniskinna m18 din127b 0441 18 | Spring steel | 18.2 mm | 29.4 mm | 3.5 mm | 100x | |
Spenniskinna m18 din127bVörunúmer: 0441 18Tæknilegar upplýsingar
|
||||||
Spenniskinna m20 din127b 0441 20 | Spring steel | 20.2 mm | 33.6 mm | 4 mm | 50x | |
Spenniskinna m20 din127bVörunúmer: 0441 20Tæknilegar upplýsingar
|
||||||
Spenniskinna m24 din127b 0441 24 | Spring steel | 24.5 mm | 40 mm | 5 mm | 25x | |
Spenniskinna m24 din127bVörunúmer: 0441 24Tæknilegar upplýsingar
|
||||||
Spenniskinna m3 din127b 0441 3 | Spring steel | 3.1 mm | 6.2 mm | 0.8 mm | 1,000x | |
Spenniskinna m3 din127bVörunúmer: 0441 3Tæknilegar upplýsingar
|
||||||
Spenniskinna m30 din127b 0441 30 | Spring steel | 30.5 mm | 48.2 mm | 6 mm | 25x | |
Spenniskinna m30 din127bVörunúmer: 0441 30Tæknilegar upplýsingar
|
||||||
Spenniskinna m4 din127b 0441 4 | Spring steel | 4.1 mm | 7.6 mm | 0.9 mm | 500x | |
Spenniskinna m4 din127bVörunúmer: 0441 4Tæknilegar upplýsingar
|
||||||
Spenniskinna m5 din127b 0441 5 | Spring steel | 5.1 mm | 9.2 mm | 1.2 mm | 100x | |
Spenniskinna m5 din127bVörunúmer: 0441 5Tæknilegar upplýsingar
|
||||||
Spenniskinna m6 din127b 0441 6 | Spring steel | 6.1 mm | 11.8 mm | 1.6 mm | 100x | |
Spenniskinna m6 din127bVörunúmer: 0441 6Tæknilegar upplýsingar
|
||||||
Spenniskinna m8 din127b 0441 8 | Spring steel | 8.1 mm | 14.8 mm | 2 mm | 100x | |
Spenniskinna m8 din127bVörunúmer: 0441 8Tæknilegar upplýsingar
|
||||||
A4-70 spenniskinna m10 din127b 0445 10 | Stainless steel A4 | 10.2 mm | 18.1 mm | 2.2 mm | 100x | |
A4-70 spenniskinna m10 din127bVörunúmer: 0445 10Tæknilegar upplýsingar
|
||||||
A4-70 spenniskinna m12 din127b 0445 12 | Stainless steel A4 | 12.2 mm | 21.1 mm | 2.5 mm | 100x | |
A4-70 spenniskinna m12 din127bVörunúmer: 0445 12Tæknilegar upplýsingar
|
||||||
A4-70 spenniskinna m16 din127b 0445 16 | Stainless steel A4 | 16.2 mm | 27.4 mm | 3.5 mm | 100x | |
A4-70 spenniskinna m16 din127bVörunúmer: 0445 16Tæknilegar upplýsingar
|
||||||
A4-70 spenniskinna m3 din127b 0445 3 | Stainless steel A4 | 3.1 mm | 6.2 mm | 0.8 mm | 100x | |
A4-70 spenniskinna m3 din127bVörunúmer: 0445 3Tæknilegar upplýsingar
|
||||||
A4-70 spenniskinna m4 din127b 0445 4 | Stainless steel A4 | 4.1 mm | 7.6 mm | 0.9 mm | 100x | |
A4-70 spenniskinna m4 din127bVörunúmer: 0445 4Tæknilegar upplýsingar
|
||||||
A4-70 spenniskinna m5 din127b 0445 5 | Stainless steel A4 | 5.1 mm | 9.2 mm | 1.2 mm | 100x | |
A4-70 spenniskinna m5 din127bVörunúmer: 0445 5Tæknilegar upplýsingar
|
||||||
A4-70 spenniskinna m6 din127b 0445 6 | Stainless steel A4 | 6.1 mm | 11.8 mm | 1.6 mm | 100x | |
A4-70 spenniskinna m6 din127bVörunúmer: 0445 6Tæknilegar upplýsingar
|
||||||
A4-70 spenniskinna m8 din127b 0445 8 | Stainless steel A4 | 8.1 mm | 14.8 mm | 2 mm | 100x | |
A4-70 spenniskinna m8 din127bVörunúmer: 0445 8Tæknilegar upplýsingar
|