Gaddaskinna
- Tækniupplýsingar
- Ítarupplýsingar
DIN 6798 galvanised steel, V
- Material Steel
- Surface Galvanised
- Form V
- RoHS-compliant Yes
- Version Concealed
- Suitable for screw thread M12
- Internal diameter (d1) 13 mm
- Outer diameter (d2) 20.5 mm
Vörunafn | Suitable for screw thread | Internal diameter (d1) | Outer diameter (d2) | M. í kassa | |
---|---|---|---|---|---|
Gaddaskinna m12 0430 12 | M12 | 13 mm | 20.5 mm | 1x | |
Gaddaskinna m12Vörunúmer: 0430 12Tæknilegar upplýsingar
|