Fírkant skinna
- Tækniupplýsingar
- Ítarupplýsingar
DIN 436 galvanised steel, blue passivated (A2K)
- Material Steel
- Surface Galvanised
- DIN 436
- RoHS-compliant Yes
- Suitable for Wooden structures
- Suitable for screw thread M12
- Internal diameter (d1) 13.5 mm
- Thickness (h1) 4.6 mm
- Nominal diameter 13.500 mm
- Width (a1) 40 mm
- Length (b1) 40 mm
Vörunafn | Internal diameter (d1) | Width (a1) | Length (b1) | M. í kassa | |
---|---|---|---|---|---|
Fírkannt skinnur 11x30x3 0453 11 303 | 11 mm | 30 mm | 30 mm | 100x | |
Fírkannt skinnur 11x30x3Vörunúmer: 0453 11 303Tæknilegar upplýsingar
|
|||||
Fírkannt skinnur 13,5x40x4 0453 14 404 | 13.5 mm | 40 mm | 40 mm | 100x | |
Fírkannt skinnur 13,5x40x4Vörunúmer: 0453 14 404Tæknilegar upplýsingar
|