Fíberskinna
- Tækniupplýsingar
- Ítarupplýsingar
A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.
- Material Vulcanised fibre
- Surface Bare
- Form A
- DIN 7603
- Internal diameter (d1) 30.3 mm
- Outer diameter (d2) 35.9 mm
- Thickness (h1) 2 mm
- Max. temperature resistance 120 °C
Vörunafn | Internal diameter (d1) | Outer diameter (d2) | Thickness (h1) | M. í kassa | |
---|---|---|---|---|---|
Skinna fiber 10x16x1 0465 10 16 | 10.2 mm | 15.9 mm | 1 mm | 100x | |
Skinna fiber 10x16x1Vörunúmer: 0465 10 16Tæknilegar upplýsingar
|
|||||
Skinna fiber 12x16x1,5 0465 12 16 | 12.2 mm | 15.9 mm | 1.5 mm | 100x | |
Skinna fiber 12x16x1,5Vörunúmer: 0465 12 16Tæknilegar upplýsingar
|
|||||
Skinna fiber 12x19x1,5 form a 0465 122 19 | 12.2 mm | 18.9 mm | 1.5 mm | 100x | |
Skinna fiber 12x19x1,5 form aVörunúmer: 0465 122 19Tæknilegar upplýsingar
|
|||||
Skinna fiber 14x18x1,5 form a 0465 14 18 | 14.2 mm | 17.9 mm | 1.5 mm | 100x | |
Skinna fiber 14x18x1,5 form aVörunúmer: 0465 14 18Tæknilegar upplýsingar
|
|||||
Skinna fiber 14,2x24x1,5 forma 0465 142 24 | 14.2 mm | 23.9 mm | 1.5 mm | 100x | |
Skinna fiber 14,2x24x1,5 formaVörunúmer: 0465 142 24Tæknilegar upplýsingar
|
|||||
Skinna fiber 16x22x1,5 form a 0465 16 22 | 16.2 mm | 21.9 mm | 1.5 mm | 100x | |
Skinna fiber 16x22x1,5 form aVörunúmer: 0465 16 22Tæknilegar upplýsingar
|
|||||
Skinna fiber 18x24x1,5 0465 18 24 | 18.2 mm | 23.9 mm | 1.5 mm | 100x | |
Skinna fiber 18x24x1,5Vörunúmer: 0465 18 24Tæknilegar upplýsingar
|
|||||
Skinna fiber 20x26x1,5 0465 20 26 | 20.2 mm | 25.9 mm | 1.5 mm | 100x | |
Skinna fiber 20x26x1,5Vörunúmer: 0465 20 26Tæknilegar upplýsingar
|
|||||
Skinna fiber 22x27x1,5 0465 22 27 | 22.2 mm | 26.9 mm | 1.5 mm | 100x | |
Skinna fiber 22x27x1,5Vörunúmer: 0465 22 27Tæknilegar upplýsingar
|
|||||
Skinna fiber 24x30x2 0465 24 30 | 24.3 mm | 29.9 mm | 2 mm | 100x | |
Skinna fiber 24x30x2Vörunúmer: 0465 24 30Tæknilegar upplýsingar
|
|||||
Skinna fiber 26x32x2 form a 0465 26 32 | 26.3 mm | 31.9 mm | 2 mm | 100x | |
Skinna fiber 26x32x2 form aVörunúmer: 0465 26 32Tæknilegar upplýsingar
|
|||||
Skinna fiber 30x36x2 form a 0465 30 36 | 30.3 mm | 35.9 mm | 2 mm | 100x | |
Skinna fiber 30x36x2 form aVörunúmer: 0465 30 36Tæknilegar upplýsingar
|
|||||
Skinna fiber 8x14x1 0465 8 14 | 8.2 mm | 13.9 mm | 1 mm | 100x | |
Skinna fiber 8x14x1Vörunúmer: 0465 8 14Tæknilegar upplýsingar
|