Álskinna
- Tækniupplýsingar
- Ítarupplýsingar
- An aluminium ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance.
- Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
- Material Aluminium
- Surface Bare
- Form A
- DIN 7603
- Internal diameter (d1) 20 mm
- Outer diameter (d2) 26 mm
- Thickness (h1) 1.5 mm
- Corresponds to original spare part number Mercedes: 007 603 020102
- Max. temperature resistance 200 °C
- Nominal size 20 x 26 mm
Vörunafn | Nominal size | Internal diameter (d1) | Outer diameter (d2) | Thickness (h1) | M. í kassa | |
---|---|---|---|---|---|---|
Ál skinna 10x14x1 0463 10 14 | 10 x 14 mm | 10 mm | 14 mm | 1 mm | 100x | |
Ál skinna 10x14x1Vörunúmer: 0463 10 14Tæknilegar upplýsingar
|
||||||
Ál skinna 10x16x1 din7603a 0463 10 16 | 10 x 16 mm | 10 mm | 16 mm | 1 mm | 100x | |
Ál skinna 10x16x1 din7603aVörunúmer: 0463 10 16Tæknilegar upplýsingar
|
||||||
Ál skinna 12x16x1,5 din7603a 0463 12 16 | 12 x 16 mm | 12 mm | 16 mm | 1.5 mm | 100x | |
Ál skinna 12x16x1,5 din7603aVörunúmer: 0463 12 16Tæknilegar upplýsingar
|
||||||
Ál skinna 12x18x1,5 din7603a 0463 12 18 | 12 x 18 mm | 12 mm | 18 mm | 1.5 mm | 100x | |
Ál skinna 12x18x1,5 din7603aVörunúmer: 0463 12 18Tæknilegar upplýsingar
|
||||||
Ál skinna 14x18 0463 14 18 | 14 x 18 mm | 14 mm | 18 mm | 1.5 mm | 100x | |
Ál skinna 14x18Vörunúmer: 0463 14 18Tæknilegar upplýsingar
|
||||||
Ál skinna 14x20x1,5 din7603a 0463 14 20 | 14 x 20 mm | 14 mm | 20 mm | 1.5 mm | 100x | |
Ál skinna 14x20x1,5 din7603aVörunúmer: 0463 14 20Tæknilegar upplýsingar
|
||||||
Ál skinna 16x20x1,5 din7603a 0463 16 20 | 16 x 20 mm | 16 mm | 20 mm | 1.5 mm | 100x | |
Ál skinna 16x20x1,5 din7603aVörunúmer: 0463 16 20Tæknilegar upplýsingar
|
||||||
Ál skinna 16x22x1,5 din7603a 0463 16 22 | 16 x 22 mm | 16 mm | 22 mm | 1.5 mm | 100x | |
Ál skinna 16x22x1,5 din7603aVörunúmer: 0463 16 22Tæknilegar upplýsingar
|
||||||
Ál skinna 18x24x1,5 din7603a 0463 18 24 | 18 x 24 mm | 18 mm | 24 mm | 1.5 mm | 50x | |
Ál skinna 18x24x1,5 din7603aVörunúmer: 0463 18 24Tæknilegar upplýsingar
|
||||||
Ál skinna 20x26x1,5 din7603a 0463 20 26 | 20 x 26 mm | 20 mm | 26 mm | 1.5 mm | 50x | |
Ál skinna 20x26x1,5 din7603aVörunúmer: 0463 20 26Tæknilegar upplýsingar
|
||||||
Ál skinna 22x27x1,5 din7603a 0463 22 27 | 22 x 27 mm | 22 mm | 27 mm | 1.5 mm | 50x | |
Ál skinna 22x27x1,5 din7603aVörunúmer: 0463 22 27Tæknilegar upplýsingar
|
||||||
Ál skinna 24x30 din7603a 0463 24 30 | 24 x 30 mm | 24 mm | 30 mm | 2 mm | 50x | |
Ál skinna 24x30 din7603aVörunúmer: 0463 24 30Tæknilegar upplýsingar
|
||||||
Ál skinna 24x32 din7603a 0463 24 32 | 24 x 32 mm | 24 mm | 32 mm | 2 mm | 50x | |
Ál skinna 24x32 din7603aVörunúmer: 0463 24 32Tæknilegar upplýsingar
|
||||||
Ál skinna 26x32x2 din7603a 0463 26 32 | 26 x 32 mm | 26 mm | 32 mm | 2 mm | 50x | |
Ál skinna 26x32x2 din7603aVörunúmer: 0463 26 32Tæknilegar upplýsingar
|
||||||
Ál skinna 8x12x1 din7603a 0463 8 12 | 8 x 12 mm | 8 mm | 12 mm | 1 mm | 100x | |
Ál skinna 8x12x1 din7603aVörunúmer: 0463 8 12Tæknilegar upplýsingar
|
||||||
Ál skinna 8x14 din7603a 0463 8 14 | 8 x 14 mm | 8 mm | 14 mm | 1 mm | 100x | |
Ál skinna 8x14 din7603aVörunúmer: 0463 8 14Tæknilegar upplýsingar
|