Ró UNC/UNF
- Tækniupplýsingar
- Material Steel
- Surface Galvanised
- Property class GR5
- Height (m1) 9.7 mm
- Other standard WN 330
- Nominal diameter in inches (D) 7/16 in
- Width across flats (s1) 17.46 mm
- Number of thread starts per inch 14
- Thread type U UNC
Vörunafn | Material | Nominal diameter in inches (D) | Thread type U | M. í kassa | |
---|---|---|---|---|---|
Ró unc 1/2 0330 12 | Steel | 1/2 in | UNC | 25x | |
Ró unc 1/2Vörunúmer: 0330 12Tæknilegar upplýsingar
|
|||||
Ró unc 1/4 0330 14 | Steel | 1/4 in | UNC | 25x | |
Ró unc 1/4Vörunúmer: 0330 14Tæknilegar upplýsingar
|
|||||
Ró unc 3/8 0330 38 | Steel | 3/8 in | UNC | 25x | |
Ró unc 3/8Vörunúmer: 0330 38Tæknilegar upplýsingar
|
|||||
Ró unc 5/16 0330 516 | Steel | 5/16 in | UNC | 25x | |
Ró unc 5/16Vörunúmer: 0330 516Tæknilegar upplýsingar
|
|||||
Ró unf 3/8 0331 38 | Steel | 3/8 in | UNF | 25x | |
Ró unf 3/8Vörunúmer: 0331 38Tæknilegar upplýsingar
|
|||||
Ró unf 5/16 0331 516 | Steel | 5/16 in | UNF | 25x | |
Ró unf 5/16Vörunúmer: 0331 516Tæknilegar upplýsingar
|
|||||
Ró unf 5/8 0331 58 | Steel | 5/8 in | UNF | 25x | |
Ró unf 5/8Vörunúmer: 0331 58Tæknilegar upplýsingar
|
|||||
Ró unc 7/16 7738 043 | Steel | 7/16 in | UNC | 25x | |
Ró unc 7/16Vörunúmer: 7738 043Tæknilegar upplýsingar
|
|||||
Ró unf 7/16 7738 044 | Steel | 7/16 in | UNF | 25x | |
Ró unf 7/16Vörunúmer: 7738 044Tæknilegar upplýsingar
|