Ró harka 10 gulkrómuð
- Tækniupplýsingar
- Ítarupplýsingar
Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
- Material Steel
- Surface Yellow galvanised
- Norms DIN 934
- Property class I10I
- RoHS-compliant No
- External drive (s1) WS19
- Thread type x nominal diameter (D) M12
- Height (m1) 10 mm
Vörunafn | Material | Thread type x nominal diameter (D) | Thread type x nominal diameter x pitch (D) | M. í kassa | |
---|---|---|---|---|---|
Ró harka.10 m10 gulkr. 0324 10 | Steel | M10 | 100x | ||
Ró harka.10 m10 gulkr.Vörunúmer: 0324 10Tæknilegar upplýsingar
|
|||||
Ró harka.10 m12 gulkr. 0324 12 | Steel | M12 | 100x | ||
Ró harka.10 m12 gulkr.Vörunúmer: 0324 12Tæknilegar upplýsingar
|
|||||
Ró harka.10 m14x1,5 gulkr. 0324 14 15 | Steel | M14 x 1,5 | 50x | ||
Ró harka.10 m14x1,5 gulkr.Vörunúmer: 0324 14 15Tæknilegar upplýsingar
|
|||||
Ró harka.10 m16 gulkr. 0324 16 | Steel | M16 | 50x | ||
Ró harka.10 m16 gulkr.Vörunúmer: 0324 16Tæknilegar upplýsingar
|
|||||
Ró harka.10 m16x1,5 gulkr. 0324 16 15 | Steel | M16 x 1,5 | 50x | ||
Ró harka.10 m16x1,5 gulkr.Vörunúmer: 0324 16 15Tæknilegar upplýsingar
|
|||||
Ró harka.10 m20 gulkr. 0324 20 | Steel | M20 | 1x | ||
Ró harka.10 m20 gulkr.Vörunúmer: 0324 20Tæknilegar upplýsingar
|
|||||
Ró harka.10 m20x1,5 gulkr. 0324 20 15 | Steel | M20 x 1,5 | 25x | ||
Ró harka.10 m20x1,5 gulkr.Vörunúmer: 0324 20 15Tæknilegar upplýsingar
|