Plastró
- Tækniupplýsingar
- Ítarupplýsingar
ISO 4032, polyamide 6.6, natural
- Metric standard thread
- Tensile strength 60-80 N/mm²
- Resistant to mineral oils, petrol and weak alkaline solutions.
- Resistant to temperatures from -40°C to +150°C
- Water absorption 8-10%
Notice
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
- Material PA - Polyamide
- Surface Bare
- Norms ISO 4032
- RoHS-compliant Yes
- External drive (s1) WS5.5
- Thread type x nominal diameter (D) M3
- Height (m1) 2.4 mm
Vörunafn | Thread type x nominal diameter (D) | M. í kassa | |
---|---|---|---|
Rær plast 10mm - 6,6 0323 10 | M10 | 100x | |
Rær plast 10mm - 6,6Vörunúmer: 0323 10Tæknilegar upplýsingar
|
|||
Rær plast 3mm - 6,6 0323 3 | M3 | 100x | |
Rær plast 3mm - 6,6Vörunúmer: 0323 3Tæknilegar upplýsingar
|
|||
Rær plast 5mm - 6,6 0323 5 | M5 | 100x | |
Rær plast 5mm - 6,6Vörunúmer: 0323 5Tæknilegar upplýsingar
|