Hálfró ryðfrí A4
- Tækniupplýsingar
- Ítarupplýsingar
DIN 439, A4 stainless steel, plain
Notice
DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.
- Material Stainless steel A4
- Surface Bare
- Form B
- Norms DIN 439
- RoHS-compliant Yes
- Thread type Metric thread
- External drive (s1) WS13
- Thread type x nominal diameter (D) M8
- Height (m1) 4 mm
Vörunafn | Thread type x nominal diameter (D) | Thread type x nominal diameter x pitch (D) | M. í kassa | |
---|---|---|---|---|
Hálfró a4-70 m10 din439 0334 10 | M10 | 200x | ||
Hálfró a4-70 m10 din439Vörunúmer: 0334 10Tæknilegar upplýsingar
|
||||
Hálfrær a-4-70 m10x1,25 din4 0334 10 125 | M10 x 1,25 | 500x | ||
Hálfrær a-4-70 m10x1,25 din4Vörunúmer: 0334 10 125Tæknilegar upplýsingar
|
||||
Hálfró a4-70 m8 din439 0334 8 | M8 | 500x | ||
Hálfró a4-70 m8 din439Vörunúmer: 0334 8Tæknilegar upplýsingar
|