Gadda/festiró
- Tækniupplýsingar
- Ítarupplýsingar
Steel, galvanised blue passivated (A2K)
Notice
No protruding connectors (e.g. furniture production)
- Material Steel
- Surface Galvanised
- Thread type x nominal diameter (D) M4
- Height (h1) 8 mm
- Height of drive-in tip (a1) 5 mm
- Width (b1) 15 mm
- Drill hole diameter 5.5 mm
Vörunafn | Thread type x nominal diameter (D) | Width (b1) | M. í kassa | |
---|---|---|---|---|
Gadda/festiró m10x25 0376 10 16 | M10 | 25 mm | 50x | |
Gadda/festiró m10x25Vörunúmer: 0376 10 16Tæknilegar upplýsingar
|
||||
Gadda/festiró m4x8 0376 4 8 | M4 | 15 mm | 100x | |
Gadda/festiró m4x8Vörunúmer: 0376 4 8Tæknilegar upplýsingar
|
||||
Gadda/festiró m6x9 0376 6 9 | M6 | 19 mm | 100x | |
Gadda/festiró m6x9Vörunúmer: 0376 6 9Tæknilegar upplýsingar
|
||||
Gadda/festiró m8x12 0376 8 12 | M8 | 22 mm | 100x | |
Gadda/festiró m8x12Vörunúmer: 0376 8 12Tæknilegar upplýsingar
|