Pípufesting
- Tækniupplýsingar
- Ítarupplýsingar
Reinforced tabs
The support washers prevent the tabs from tearing under extreme mechanical stress
Rubber profile
- Vibration protection
- Protection against seepage
- Sound absorbent
- Material Steel
- Shore A hardness 70 +/- 5
- Min./max. temperature resistance -40 to 120 °C
-
Resistance against
Abrasion (good)
Weather (very good)
Ozone (very good)
Aging (very good)
Light (good)
Alcohol (good)
Acid (good)
Lye (good) - Surface Galvanised
- Norms DIN 3016
- Nominal diameter (d) 40 mm
- Width (B) 20 mm
- Material of the rubber profile EPDM
- Flange hole (d1) M8
- Distance centre of pipe to centre of hole (S) 34.5 mm
- Colour of rubber profile Black
Vörunafn | Flange hole (d1) | Width (B) | Nominal diameter (d) | M. í kassa | |
---|---|---|---|---|---|
Pípufesting 10/12 m5 0542 10 12 | M5 | 12 mm | 10 mm | 50x | |
Pípufesting 10/12 m5Vörunúmer: 0542 10 12Tæknilegar upplýsingar
|
|||||
Pípufesting 10/15 m6 0542 10 15 | M6 | 15 mm | 10 mm | 50x | |
Pípufesting 10/15 m6Vörunúmer: 0542 10 15Tæknilegar upplýsingar
|
|||||
Pípufesting 12/15 m6 0542 12 15 | M6 | 15 mm | 12 mm | 50x | |
Pípufesting 12/15 m6Vörunúmer: 0542 12 15Tæknilegar upplýsingar
|
|||||
Pípufesting 15/15 m6 0542 15 15 | M6 | 15 mm | 15 mm | 50x | |
Pípufesting 15/15 m6Vörunúmer: 0542 15 15Tæknilegar upplýsingar
|
|||||
Pípufesting 15/20 m8 0542 15 20 | M8 | 20 mm | 15 mm | 50x | |
Pípufesting 15/20 m8Vörunúmer: 0542 15 20Tæknilegar upplýsingar
|
|||||
Pípufesting 18/15 m6 0542 18 15 | M6 | 15 mm | 18 mm | 50x | |
Pípufesting 18/15 m6Vörunúmer: 0542 18 15Tæknilegar upplýsingar
|
|||||
Pípufesting 20/15 m6 0542 20 15 | M6 | 15 mm | 20 mm | 50x | |
Pípufesting 20/15 m6Vörunúmer: 0542 20 15Tæknilegar upplýsingar
|
|||||
Pípufesting 20/20 m8 0542 20 20 | M8 | 20 mm | 20 mm | 50x | |
Pípufesting 20/20 m8Vörunúmer: 0542 20 20Tæknilegar upplýsingar
|
|||||
Pípufesting 22/15 m6 0542 22 15 | M6 | 15 mm | 22 mm | 50x | |
Pípufesting 22/15 m6Vörunúmer: 0542 22 15Tæknilegar upplýsingar
|
|||||
Pípufesting 25/15 m6 0542 25 15 | M6 | 15 mm | 25 mm | 50x | |
Pípufesting 25/15 m6Vörunúmer: 0542 25 15Tæknilegar upplýsingar
|
|||||
Pípufesting 25/20 m8 0542 25 20 | M8 | 20 mm | 25 mm | 25x | |
Pípufesting 25/20 m8Vörunúmer: 0542 25 20Tæknilegar upplýsingar
|
|||||
Pípufesting 30/15 m6 0542 30 15 | M6 | 15 mm | 30 mm | 50x | |
Pípufesting 30/15 m6Vörunúmer: 0542 30 15Tæknilegar upplýsingar
|
|||||
Pípufesting 35/20 m8 0542 35 20 | M8 | 20 mm | 35 mm | 0x | |
Pípufesting 35/20 m8Vörunúmer: 0542 35 20Tæknilegar upplýsingar
|
|||||
Pípufesting 40/20 m8 0542 40 20 | M8 | 20 mm | 40 mm | 25x | |
Pípufesting 40/20 m8Vörunúmer: 0542 40 20Tæknilegar upplýsingar
|
|||||
Pípufesting 50/20 m8 0542 50 20 | M8 | 20 mm | 50 mm | 25x | |
Pípufesting 50/20 m8Vörunúmer: 0542 50 20Tæknilegar upplýsingar
|
|||||
Pípufesting 6/12 m5 0542 6 12 | M5 | 12 mm | 6 mm | 50x | |
Pípufesting 6/12 m5Vörunúmer: 0542 6 12Tæknilegar upplýsingar
|
|||||
Pípufesting 8/12 m5 0542 8 12 | M5 | 12 mm | 8 mm | 50x | |
Pípufesting 8/12 m5Vörunúmer: 0542 8 12Tæknilegar upplýsingar
|
|||||
Pípufesting 8/15 m6 0542 8 15 | M6 | 15 mm | 8 mm | 50x | |
Pípufesting 8/15 m6Vörunúmer: 0542 8 15Tæknilegar upplýsingar
|