Mínar síður

O-hringur tomma

  • Tækniupplýsingar
  • Ítarupplýsingar
Inch
  • Made of Perbunan N (nitrile rubber) PN 70 ±5

  • Temperature resistance: -35°C to +120°C

  • Space-saving, easy to install, reliable sealing elements.

  • Resistant to all mineral oils, lubricating grease, hot water, steam, compressed air and weak acids.
  • Material Perbunan
  • Shore A hardness 90 +/- 5
  • Min./max. temperature resistance -35 to 120 °C
  • Surface Bare
  • Version Imperial
  • Internal diameter (d1) 37.7 mm
  • Thickness (h1) 3.53 mm
  • ISO 3601

Vörunafn Internal diameter (d1) Thickness (h1) M. í kassa
O-hringur tomma 10,78x2,62 pn70 0468 107 8 10.78 mm 2.62 mm 25x
Alternate Text

O-hringur tomma 10,78x2,62 pn70

Vörunúmer: 0468 107 8

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    10.78 mm
  • Thickness (h1)

    2.62 mm
  • ISO

    3601
O-hringur tomma 12,37x2,62 pn70 0468 123 7 12.37 mm 2.62 mm 25x
Alternate Text

O-hringur tomma 12,37x2,62 pn70

Vörunúmer: 0468 123 7

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    12.37 mm
  • Thickness (h1)

    2.62 mm
  • ISO

    3601
O-hringur tomma 12,42x1,78 pn70 0468 124 2 12.42 mm 1.78 mm 500x
Alternate Text

O-hringur tomma 12,42x1,78 pn70

Vörunúmer: 0468 124 2

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    12.42 mm
  • Thickness (h1)

    1.78 mm
  • ISO

    3601
O-hringur tomma 13,95x2,62 pn70 0468 139 5 13.95 mm 2.62 mm 25x
Alternate Text

O-hringur tomma 13,95x2,62 pn70

Vörunúmer: 0468 139 5

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    13.95 mm
  • Thickness (h1)

    2.62 mm
  • ISO

    3601
O-hringur tomma 15,54x2,62 pn70 0468 155 4 15.54 mm 2.62 mm 25x
Alternate Text

O-hringur tomma 15,54x2,62 pn70

Vörunúmer: 0468 155 4

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    15.54 mm
  • Thickness (h1)

    2.62 mm
  • ISO

    3601
O-hringur tomma 17,13x2,62 pn70 0468 171 3 17.13 mm 2.62 mm 25x
Alternate Text

O-hringur tomma 17,13x2,62 pn70

Vörunúmer: 0468 171 3

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    17.13 mm
  • Thickness (h1)

    2.62 mm
  • ISO

    3601
O-hringur tomma 18,64x3,53 pn70 0468 186 4 18.64 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 18,64x3,53 pn70

Vörunúmer: 0468 186 4

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    18.64 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 18,72x2,62 pn70 0468 187 2 18.72 mm 2.62 mm 25x
Alternate Text

O-hringur tomma 18,72x2,62 pn70

Vörunúmer: 0468 187 2

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    18.72 mm
  • Thickness (h1)

    2.62 mm
  • ISO

    3601
O-hringur tomma 20,22x3,53 pn70 0468 202 2 20.22 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 20,22x3,53 pn70

Vörunúmer: 0468 202 2

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    20.22 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 20,29x2,62 pn70 0468 202 9 20.29 mm 2.62 mm 1,000x
Alternate Text

O-hringur tomma 20,29x2,62 pn70

Vörunúmer: 0468 202 9

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    20.29 mm
  • Thickness (h1)

    2.62 mm
  • ISO

    3601
O-hringur tomma 21.82x3.5 pn70 0468 218 2 21.82 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 21.82x3.5 pn70

Vörunúmer: 0468 218 2

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    21.82 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 23,40x3,53 pn70 0468 234 0 23.4 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 23,40x3,53 pn70

Vörunúmer: 0468 234 0

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    23.4 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 23,47x2,62 pn70 0468 234 7 23.47 mm 2.62 mm 500x
Alternate Text

O-hringur tomma 23,47x2,62 pn70

Vörunúmer: 0468 234 7

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    23.47 mm
  • Thickness (h1)

    2.62 mm
O-hringur tomma 25,00x3,53 pn70 0468 250 0 25 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 25,00x3,53 pn70

Vörunúmer: 0468 250 0

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    25 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 26,57x3,53 pn70 0468 265 7 26.57 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 26,57x3,53 pn70

Vörunúmer: 0468 265 7

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    26.57 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 28,17x3,53 pn70 0468 281 7 28.17 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 28,17x3,53 pn70

Vörunúmer: 0468 281 7

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    28.17 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 2,90x1,78pn70 0468 290 2.9 mm 1.78 mm 50x
Alternate Text

O-hringur tomma 2,90x1,78pn70

Vörunúmer: 0468 290

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    2.9 mm
  • Thickness (h1)

    1.78 mm
  • ISO

    3601
O-hringur tomma 29,75x3,53 pn70 0468 297 5 29.75 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 29,75x3,53 pn70

Vörunúmer: 0468 297 5

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    29.75 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 29,82x2,62 pn70 0468 298 2 29.82 mm 2.62 mm 500x
Alternate Text

O-hringur tomma 29,82x2,62 pn70

Vörunúmer: 0468 298 2

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70 +/- 5
  • Surface

    Bare
  • DIN

    3771
  • Version

    Metric
  • Internal diameter (d1)

    29.82 mm
  • Thickness (h1)

    2.62 mm
O-hringur tomma 31,34x3,53 pn70 0468 313 4 31.34 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 31,34x3,53 pn70

Vörunúmer: 0468 313 4

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    31.34 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 32,93x3,53 pn7 0468 329 3 32.93 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 32,93x3,53 pn7

Vörunúmer: 0468 329 3

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    32.93 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 34.52x3.53 0468 345 2 34.52 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 34.52x3.53

Vörunúmer: 0468 345 2

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    34.52 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 36,10x3,53 pn70 0468 361 0 36.1 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 36,10x3,53 pn70

Vörunúmer: 0468 361 0

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    36.1 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 3,69x1,78 0468 369 3.69 mm 1.78 mm 50x
Alternate Text

O-hringur tomma 3,69x1,78

Vörunúmer: 0468 369

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    3.69 mm
  • Thickness (h1)

    1.78 mm
  • ISO

    3601
O-hringur tomma 37,70x3,53 pn7 0468 377 0 37.7 mm 3.53 mm 25x
Alternate Text

O-hringur tomma 37,70x3,53 pn7

Vörunúmer: 0468 377 0

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    37.7 mm
  • Thickness (h1)

    3.53 mm
  • ISO

    3601
O-hringur tomma 4.47x1.78 0468 447 4.47 mm 1.78 mm 50x
Alternate Text

O-hringur tomma 4.47x1.78

Vörunúmer: 0468 447

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    4.47 mm
  • Thickness (h1)

    1.78 mm
  • ISO

    3601
O-hringur tomma 5,28x1,78 pn70 0468 528 5.28 mm 1.78 mm 25x
Alternate Text

O-hringur tomma 5,28x1,78 pn70

Vörunúmer: 0468 528

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    5.28 mm
  • Thickness (h1)

    1.78 mm
  • ISO

    3601
O-hringur tomma 6,07x1,78 pn70 0468 607 6.07 mm 1.78 mm 25x
Alternate Text

O-hringur tomma 6,07x1,78 pn70

Vörunúmer: 0468 607

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    6.07 mm
  • Thickness (h1)

    1.78 mm
  • ISO

    3601
O-hringur tomma 7,66x1,78 pn70 0468 766 7.66 mm 1.78 mm 25x
Alternate Text

O-hringur tomma 7,66x1,78 pn70

Vörunúmer: 0468 766

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    7.66 mm
  • Thickness (h1)

    1.78 mm
  • ISO

    3601
O-hringur tomma 9,19x2,62 pn70 0468 919 9.19 mm 2.62 mm 50x
Alternate Text

O-hringur tomma 9,19x2,62 pn70

Vörunúmer: 0468 919

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    90 +/- 5
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    9.19 mm
  • Thickness (h1)

    2.62 mm
  • ISO

    3601
O-hringur tomma 9,25x1,78 pn70 0468 925 9.25 mm 1.78 mm 25x
Alternate Text

O-hringur tomma 9,25x1,78 pn70

Vörunúmer: 0468 925

Tæknilegar upplýsingar

  • Material

    Perbunan
  • Shore A hardness

    70
  • Min./max. temperature resistance

    -35 to 120 °C
  • Surface

    Bare
  • Version

    Imperial
  • Internal diameter (d1)

    9.25 mm
  • Thickness (h1)

    1.78 mm
  • ISO

    3601