Múrtappi shark® pro 5x28 5906 205 28
|
5 mm |
28 mm |
200x |
|
Vörunúmer: 5906 205 28
-
Material
PA - Polyamide
-
Colour
Anthracite
-
Anchor diameter
5 mm
-
Anchor length (l)
28 mm
-
Nominal drill-bit diameter (d 0)
5 mm
-
Min. required screw diameter
3 mm
-
Max. required screw diameter
4 mm
-
Embedding depth (h s)
27 mm
-
Edge clearance (a r)
30 mm
-
Drill hole depth (t)
40 mm
|
Múrtappi shark® pro 6x35 5906 206 35
|
6 mm |
35 mm |
200x |
|
Vörunúmer: 5906 206 35
-
Material
PA - Polyamide
-
Colour
Anthracite
-
Anchor diameter
6 mm
-
Anchor length (l)
35 mm
-
Nominal drill-bit diameter (d 0)
6 mm
-
Min. required screw diameter
4 mm
-
Max. required screw diameter
5 mm
-
Embedding depth (h s)
34 mm
-
Edge clearance (a r)
35 mm
-
Drill hole depth (t)
45 mm
|
Múrtappi shark® pro 8x46 5906 208 46
|
8 mm |
46 mm |
200x |
|
Vörunúmer: 5906 208 46
-
Material
PA - Polyamide
-
Colour
Anthracite
-
Anchor diameter
8 mm
-
Anchor length (l)
46 mm
-
Nominal drill-bit diameter (d 0)
8 mm
-
Min. required screw diameter
4.5 mm
-
Max. required screw diameter
6 mm
-
Embedding depth (h s)
45 mm
-
Edge clearance (a r)
40 mm
-
Drill hole depth (t)
55 mm
|
Múrtappi shark® pro 10x56 5906 210 56
|
10 mm |
56 mm |
100x |
|
Vörunúmer: 5906 210 56
-
Material
PA - Polyamide
-
Colour
Anthracite
-
Anchor diameter
10 mm
-
Anchor length (l)
56 mm
-
Nominal drill-bit diameter (d 0)
10 mm
-
Min. required screw diameter
8 mm
-
Max. required screw diameter
6 mm
-
Embedding depth (h s)
55 mm
-
Edge clearance (a r)
50 mm
-
Drill hole depth (t)
65 mm
|
Múrtappi shark® pro 12x66 5906 212 66
|
12 mm |
66 mm |
50x |
|
Vörunúmer: 5906 212 66
-
Material
PA - Polyamide
-
Colour
Anthracite
-
Anchor diameter
12 mm
-
Anchor length (l)
66 mm
-
Nominal drill-bit diameter (d 0)
12 mm
-
Min. required screw diameter
8 mm
-
Max. required screw diameter
10 mm
-
Embedding depth (h s)
65 mm
-
Edge clearance (a r)
65 mm
-
Drill hole depth (t)
75 mm
|
Múrtappi shark® pro 14x76mm 5906 214 76
|
20x |
|
|