Múrhulsa, kopar m10 0904 310
|
10 mm |
34 mm |
100x |
|
Vörunúmer: 0904 310
-
Outer diameter
12 mm
-
Internal diameter
10 mm
-
Nominal drill-bit diameter (d 0)
12 mm
-
Embedding depth (h s)
35 mm
-
Centre-to-centre distance (a)
80 mm
-
Edge clearance (a r)
80 mm
-
Drill hole depth (t)
40 mm
-
Max. attachment height (d a) - condition
Dependent on screw length
-
Anchor length (l) (l)
34 mm
-
Hole diameter in component (d Bau)
10.5 mm
|
Múrhulsa, kopar m12 0904 312
|
12 mm |
40 mm |
50x |
|
Vörunúmer: 0904 312
-
Outer diameter
15 mm
-
Internal diameter
12 mm
-
Nominal drill-bit diameter (d 0)
15 mm
-
Embedding depth (h s)
40 mm
-
Centre-to-centre distance (a)
100 mm
-
Edge clearance (a r)
100 mm
-
Drill hole depth (t)
45 mm
-
Max. attachment height (d a) - condition
Dependent on screw length
-
Anchor length (l) (l)
40 mm
-
Hole diameter in component (d Bau)
13 mm
|
Múrhulsa, kopar m6 0904 36
|
6 mm |
23 mm |
100x |
|
Vörunúmer: 0904 36
-
Outer diameter
8 mm
-
Internal diameter
6 mm
-
Nominal drill-bit diameter (d 0)
8 mm
-
Embedding depth (h s)
25 mm
-
Centre-to-centre distance (a)
60 mm
-
Edge clearance (a r)
60 mm
-
Drill hole depth (t)
30 mm
-
Max. attachment height (d a) - condition
Dependent on screw length
-
Anchor length (l) (l)
23 mm
-
Hole diameter in component (d Bau)
6.5 mm
|
Múrhulsa, kopar m8 0904 38
|
8 mm |
30 mm |
100x |
|
Vörunúmer: 0904 38
-
Outer diameter
10 mm
-
Internal diameter
8 mm
-
Nominal drill-bit diameter (d 0)
10 mm
-
Embedding depth (h s)
30 mm
-
Centre-to-centre distance (a)
80 mm
-
Edge clearance (a r)
80 mm
-
Drill hole depth (t)
35 mm
-
Max. attachment height (d a) - condition
Dependent on screw length
-
Anchor length (l) (l)
30 mm
-
Hole diameter in component (d Bau)
8.5 mm
|