Gataplötur
- Tækniupplýsingar
- Material Steel
- Surface Galvanised
- Approval EN 14545:2009-02
- Thickness 2 mm
- Diameter of hole 5 mm
- Weight 354 g
- Length x width 200 x 120 mm
- Material designation DX51D
- Material standard DIN EN 10346:2009
- Number of holes 55 PCS
- Min. tensile strength Rm 295 N/mm²
- Min. breaking elongation A80 22%
Vörunafn | Length x width | M. í kassa | |
---|---|---|---|
Gataplata 80x200 0681 080 200 | 200 x 80 mm | 25x | |
Gataplata 80x200Vörunúmer: 0681 080 200Tæknilegar upplýsingar
|
|||
Gataplata 120x200x2,0mm 0681 120 200 | 200 x 120 mm | 25x | |
Gataplata 120x200x2,0mmVörunúmer: 0681 120 200Tæknilegar upplýsingar
|