Mínar síður

Þurrt smurefni með PTFE

Þurrt smurefni með PTFE
  • Tækniupplýsingar
  • Ítarupplýsingar
Dry lubrication, does not attract dirt and dust

Eliminates squeaks, creaks and stiff movement


Offers lasting wear protection



Film thickness of 10 µm


Can be used for even the smallest tolerances in precision engineering



Very high resistance


  • Resistant to temperatures from –180°C to +260°C (briefly)

  • Permanently resistant to water, acids and alkalis


Mineral-oil-free



Silicone-free

Notice

Smokers must wash their hands after use. Smoking contaminated tobacco products may cause health-related issues.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

  • Contents 300 ml
  • Colour Milky-transparent (protective film)
  • Container Aerosol can
  • Chemical basis Polytetrafluoroethylene
  • Silicone-free Yes
  • Min. temperature conditions -180 °C
  • Max. temperature conditions 260 °C
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 0.6 g/cm³
  • AOX-free Yes
  • VOC concentration (CH) 588.66 g/l
  • Acid-free Yes
  • Resin-free No
  • Mineral oil-free Yes
  • Boiling point -44 °C

Vörunafn Contents M. í kassa
Smurefni, þurrt m. ptfe 300ml 0893 550 300 ml 6x
Alternate Text

Smurefni, þurrt m. ptfe 300ml

Vörunúmer: 0893 550

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    Milky-transparent (protective film)
  • Container

    Aerosol can
  • Chemical basis

    Polytetrafluoroethylene
  • Silicone-free

    Yes
  • Min. temperature conditions

    -180 °C
  • Max. temperature conditions

    260 °C
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • Density

    0.6 g/cm³