Multi viðhaldsúði
- Tækniupplýsingar
- Ítarupplýsingar
Lubricates, cleans and maintains
- Lubricates locks, hinges, bushings, chains, door locks
- Stops creaking and squeaking and restores sliding properties of seized and jammed parts
- Cleans and maintains plastic and metal parts such as e.g. panelling and housing
Removes rust and protects against corrosion
- Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.
- Infiltrates and displaces moisture around electronics and electrics
- Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.
- Prevents freezing up of lock cylinders and closures
Resin, acid and silicone-free
Does not attack rubber, paint or plastics
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 0.4 l
- Colour Light yellow transparent
- Container Aerosol can
- Chemical basis Mineral oil
- Min. flashing point -80 °C
- Silicone-free Yes
- Weight of content 255 g
- Min. temperature conditions -30 °C
- Max. temperature conditions 130 °C
- Min./max. temperature conditions -30 to 130 °C
- Shelf life from production 24 Month
- Conditions to maintain shelf life from production at 20°C
- AOX-free Yes
- VOC concentration (CH) 76.57 g/l
- Kinematic oil basis viscosity 30 cSt
- Conditions for viscosity of oil basis at 40°C
- Acid-free Yes
- Resin-free Yes
- Min. processing temperature for can -10 °C
- Max. processing temperature for can 40 °C
- Min./max. processing temperature for can -10 to 40 °C
- Type of spray head Standard spray head
- White oil-free/mineral oil-free No
-
Material compatibility
Steel
Non-ferrous metals
Stainless steel
Epoxy glass fabric
EPDM
FKM
PE
PP
Vinyl
PTFE
PL
PA
NBR
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Multi viðhaldsúði 400ml 0893 055 40 | 0.4 l | 12x | |
Multi viðhaldsúði 400mlVörunúmer: 0893 055 40Tæknilegar upplýsingar
|