Loftverkfæraolía
- Tækniupplýsingar
- Ítarupplýsingar
- Excellent protection against corrosion and wear
- Active and effective even at low temperatures
- Resin and acid-free
- Silicone-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 1 l
- Colour Yellow/brown
- Container Bottle
- Min. flashing point 230 °C
- Silicone-free Yes
- Shelf life from production 60 Month
- Smell/fragrance Characteristic
- Density 0.883 g/cm³
- Acid-free Yes
- Resin-free Yes
- Pour point -25 °C
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Loftverkfæraolía 1l 0893 050 5 | 1 l | 1x | |
Loftverkfæraolía 1lVörunúmer: 0893 050 5Tæknilegar upplýsingar
|