Mínar síður

Snittolía

  • Tækniupplýsingar
  • Ítarupplýsingar
Thread-cutting oil with DVGW approval

DVGW-approved


  • Approved for drinking water applications

  • After rinsing, appearance, taste and odour of drinking water is not affected

  • Easy to remove


Excellent lubricating properties


  • Effectively improves cutting performance

  • Higher cutting speeds


Contains special EP additives


  • Reduced heat development

  • Extends machinery and tool service life

  • Reduced operating costs


Contains corrosion inhibitors


Effectively prevents material corrosion



Free from mineral oil, chlorine, silicone, acids and resin



Free from paint-wetting substances

Proof of Performance

DVGW-approved

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 0.4 l
  • Colour Red
  • Container Aerosol can
  • Chemical basis Polyglycol ether
  • Min. flashing point 320 °C
  • Silicone-free Yes
  • Shelf life from production 24 Month
  • Smell/fragrance Characteristic
  • Density 1.05 g/cm³
  • Density conditions at 20°C
  • Acid-free Yes
  • Resin-free Yes
  • Chloric No
  • Chlorine-free Yes

Vörunafn Contents M. í kassa
Snittolía 400ml úðabr. 0893 050 014 0.4 l 1x
Alternate Text

Snittolía 400ml úðabr.

Vörunúmer: 0893 050 014

Tæknilegar upplýsingar

  • Contents

    0.4 l
  • Colour

    Red
  • Container

    Aerosol can
  • Chemical basis

    Polyglycol ether
  • Min. flashing point

    320 °C
  • Silicone-free

    Yes
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Characteristic
  • Density

    1.05 g/cm³
  • Density conditions

    at 20°C