Pakkningasílikon
- Tækniupplýsingar
- Ítarupplýsingar
- Cold-vulcanising silicone rubber
- Bridges larger unevenness
- Reliable at sealing, even after withstanding years of vibrations
- Does not run or pull threads
- Excellent adhesion and chemical resistance
- Skin formation after just a few minutes, vulcanisation rate approx. 1.5 mm/day
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 70 ml
- Colour Transparent
- Chemical basis Oxime-curing sealant
- Min. skin-formation time 8 min
- Shore A hardness 18
- Density/conditions 0,97 g/cm³ / at 20°C
- Elongation at break 300 %
- Min./max. processing temperature 5 to 60 °C
- Min./max. temperature resistance -50 to 150 °C
- Weight of content 100 g
- Shelf life from production 18 Month
- Conditions to maintain shelf life from production cool and dry storage area below 25°C
- Smell/fragrance Characteristic
- Max. short-term temperature resistance 180 °C
- Full curing speed 1.5 mm/d
- Conditions for skin-formation time at 23°C and 50% relative humidity
- Max. skin-formation time 15 min
- Continuous motion absorption (up to 150°C) 25 %
- Continuous motion absorption (above 150°C) 18 %
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Pakkningasilíkon, glært 70ml 0890 320 | Transparent | 10x | |
Pakkningasilíkon, glært 70mlVörunúmer: 0890 320Tæknilegar upplýsingar
|
|||
Pakkningasilíkon, rautt 70ml 0890 321 | Red | 10x | |
Pakkningasilíkon, rautt 70mlVörunúmer: 0890 321Tæknilegar upplýsingar
|
|||
Pakkningasilíkon, svart 70ml 0890 323 | Black | 10x | |
Pakkningasilíkon, svart 70mlVörunúmer: 0890 323Tæknilegar upplýsingar
|