Baðherbergis sýrusílikon
- Tækniupplýsingar
- Ítarupplýsingar
Suitable for sanitation applications1
Excellent adhesion on tiles
Ensures reliable sealing of tile joints.
High level of safety
10-year warranty2 regarding weathering, UV and ageing resistance, and colour fastness
- High resistance to chemicals1
- Good smoothing properties
- Permanently elastic
- Building material class B2 in accordance with DIN 4102
- Suitable for use on CeramicPlus from Villeroy & Boch
Silicone acetate bathroom unit is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class B2 in accordance with DIN 4102. Can be used around swimming pools, but not in swimming pools.
Due to the large number of existing paint systems, you should conduct your own tests to check compatibility with paint. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals.
For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. .5995000405
Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape.
1)Functionality in sanitation applications depends on the moisture load and the ventilation properties.
2) The 10-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance, and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.
3) Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge.
Tested in accordance with EN 15651 Parts 1, 2, 3
- Fire behaviour: Class E
- Stability under load: < 3 mm
- Resetting properties: > 70%
- Volume loss: < 10%, for art. no. 0892 215: < 20%
- Tensile behaviour, tensile stress value: < 0.4 MPa
- Tensile behaviour under pre-stress: Passed
- Adhesion/expansion under pre-stress and immersion in water: Passed
- Adhesion/expansion at different temperatures: Passed*
- Adhesion/expansion after exposure to heat, water and artificial light: Passed
- Durability: Passed
- Tensile properties at -30°C: : < 0.9 MPa
- Tensile behaviour under pre-stress at -30°C: Passed
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 310 ml
- Colour Edelweiss
- Container Cartridge
- Chemical basis Sauer silicones (acetate systems)
- Min. skin-formation time 10 min
- Shore A hardness 23
- Density/conditions 1 g/cm³ / at 20°C
- Min./max. processing temperature 5 to 40 °C
- Min./max. temperature resistance -40 to 150 °C
- Min. breaking elongation 300 %
- Continuous motion absorption 25 %
- Fungicidal properties Yes
- Conditions for skin-formation time at 23°C and 50% relative humidity
- Min./max. full curing speed /conditions 2-3 mm/d / 23°C and 50% relative humidity
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Baðherbergis sýru silíkon glært 0892 560 1 | Transparent | 1x | |
Baðherbergis sýru silíkon glærtVörunúmer: 0892 560 1Tæknilegar upplýsingar
|
|||
Baðherbergis sýru silíkon hvítt 0892 560 2 | Edelweiss | 1x | |
Baðherbergis sýru silíkon hvíttVörunúmer: 0892 560 2Tæknilegar upplýsingar
|