Herðir í spartl
- Tækniupplýsingar
- Ítarupplýsingar
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Red
- Max. temperature resistance 80 °C
- Weight of content 60 g
- Smell/fragrance Characteristic
- Density 1.1 g/cm³
- pH value Slightly acidic
- Density conditions at 20°C
- Viscosity 10000 mPas
- Viscosity conditions at 20°C
- Viscosity/consistency Pasty
- Water-soluble No
Vörunafn | M. í kassa | |
---|---|---|
Herðir í 60gr stauk f. pumpu 0892 600 006 | 6x | |
Herðir í 60gr stauk f. pumpuVörunúmer: 0892 600 006Tæknilegar upplýsingar
|