Málningarlímband "Nákvæmis"
Vörunúmer: 0992 000 319
- Tækniupplýsingar
- Colour Yellow (base material)
- Elongation at break 4 %
- Min./max. processing temperature 5 to 40 °C
- Shelf life from production/conditions 24 Month / at 20°C and 50% humidity
- Length 50 m
- Max. temperature resistance 100 °C
- Width 19 mm
- Ultraviolet resistance 6 months, outdoor weathering
- Adhesive base Acrylate
- Moisture resistance Yes
- Adhesive tape backing material Japanese rice paper
Vörunafn | Width | Colour | M. í kassa | |
---|---|---|---|---|
Málningarlímb. nákvæmnis 19mm hitaþ 0992 000 319 | 19 mm | Yellow (base material) | 12x | |
Málningarlímb. nákvæmnis 19mm hitaþVörunúmer: 0992 000 319Tæknilegar upplýsingar
|
||||
Málningarlímb. nákvæmnis 30mm hitaþ 0992 000 330 | 30 mm | Yellow (base material) | 8x | |
Málningarlímb. nákvæmnis 30mm hitaþVörunúmer: 0992 000 330Tæknilegar upplýsingar
|