Kíttisbyssa f. múrlím
- Tækniupplýsingar
- Ítarupplýsingar
For pressing out WIT cartridges (150 ml, 280 ml, 320 ml, 300 ml, 330 ml) and silicone cartridges
Suitable for applying from 150 ml, 320 ml and 330 ml coaxial cartridges, 300 ml tubular film cartridges, 280 ml peeler cartridges and silicone cartridges
Scale on the dipstick for accurately reading off the fill level
The following chemical injection mortar compounds can be applied:
- WIT-VM 100: 330 ml
- WIT-VM 250: 330 ml, 300 ml
- WIT-UH 300: 320 ml, 280 ml
- WIT-EA 150: 150 ml, 330 ml
- WIT-PM 200: 150 ml, 300 ml, 330 ml
- WIT-NORDIC: 330 ml
- WIT-EXPRESS: 330 ml
- Colour Black
-
Suitable for injection mortar
WIT-Express
WIT-VM 100
WIT-VM 250
WIT-EA 150
WIT-Nordic
WIT-PM 200
WIT-UH 300 -
Suitable for cartridges type
Schlauchfolie (1:10) + 300 ml
Koaxial (1:10) + 330 ml
Koaxial (1:10) + 150 ml
Koaxial (1:10) + 320 ml
Peeler (1:10) + 280 ml
Vörunafn | M. í kassa | |
---|---|---|
Kíttisbyssa, mögnuð f. múrlím 0891 003 | 1x | |
Kíttisbyssa, mögnuð f. múrlímVörunúmer: 0891 003Tæknilegar upplýsingar
|