Frauðbyssa - plast
- Tækniupplýsingar
- Ítarupplýsingar
Low tare weight
Easy and effortless handling
Ergonomic handle shape
Fits securely in your hand
Optimised sealing system
A seal combination means it is no longer necessary to readjust the needle seal
Foam dispensing can be controlled
Foam dispensing quantity can be adjusted variably – enabling a clean spraying pattern
Easy to clean
Foam accumulations are reduced thanks to the nano coating on the needle and cone
A polyurethane foam can should always be screwed onto the PURLOGIC® guns. The gun should be cleaned with PURLOGIC® Clean at regular intervals. Please refer to the instructions for use
Can be used for all Würth 1-component gun foams.
When used with other polyurethane foam cans, the function should be tested beforehand
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Plastic
- Colour Red
Vörunafn | M. í kassa | |
---|---|---|
Frauðbyssa - plast 0891 152 4 | 1x | |
Frauðbyssa - plastVörunúmer: 0891 152 4Tæknilegar upplýsingar
|