Ál slípimassi
- Tækniupplýsingar
- Ítarupplýsingar
Polish paste
- Can be used in all positions
- Does not run on vertical surfaces
Polishing additives with remoisturising effect
- Produces a smooth surface that repels water
- Prevents re-soiling
Low consumption
High yield due to minimum use of polishing compound
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Colour Dark grey
- Container Can
- Chemical basis Water-carbon emulsion
- Weight of content 500 g
- Shelf life from production 12 Month
- Conditions to maintain shelf life from production cool and dry storage area
- Smell/fragrance Characteristic
- Density 1 g/cm³
- pH value 8.5
- AOX-free Yes
- Viscosity 1500 mPas
- Bio-degradable Yes
Vörunafn | M. í kassa | |
---|---|---|
Ál slípimassi 500ml 0893 121 301 | 6x | |
Ál slípimassi 500mlVörunúmer: 0893 121 301Tæknilegar upplýsingar
|