Hitaþolið lakk
- Tækniupplýsingar
- Ítarupplýsingar
Paint spray for temperature-stressed parts on cars, in households and in industry.
- Extremely heat-resistant to 650°C
- Weather-resistant
- Resilient
- Free of heavy metals: no lead, cadmium, chromium
- Contents 400 ml
- Colour Jet black RAL 9005
- Chemical basis Silicone resin
- Version Round nozzle
- Max. temperature resistance 650 °C
- Gloss level Matt
- Shelf life from production 36 Month
- Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
- CFC (fuel gas) free Yes
- Density 0.74 g/cm³
- Min. flash-off time 5 min
- AOX-free Yes
- Min./max. spraying distance 20-25 cm
- Min. spraying distance 20 cm
- Free from heavy metals Yes
- Conditions for drying time at 20°C
- Max. spraying distance 25 cm
- Tack-free after 20 min
- Min. processing temperature for can 20 °C
- Dust-drying time 10 min
- Colour number 9005
Vörunafn | Contents | Colour | Gloss level | M. í kassa | |
---|---|---|---|---|---|
Lakk hitaþolið svart 400ml 650°c hitaþol 0893 359 005 | 400 ml | Jet black RAL 9005 | Matt | 6x | |
Lakk hitaþolið svart 400ml 650°c hitaþolVörunúmer: 0893 359 005Tæknilegar upplýsingar
|