Kalkefni
- Tækniupplýsingar
- Ítarupplýsingar
For marking out with chalk powder
Very light, extremely impact-resistant
Magnesium die-cast housing
Cord rapidly extracted
Cord can be extracted in neutral by pushing the handle
No hook slippage
Toothed, tempered end hook
Safe storage
Hook fixture in housing
Stainless steel belt clip
- Colour Red
- Length 126 mm
- Width 78 mm
- Material of the housing Die-cast magnesium
- Cord length 30 m
Vörunafn | M. í kassa | |
---|---|---|
Kalk rautt 300g 0713 70 082 | 1x | |
Kalk rautt 300gVörunúmer: 0713 70 082Tæknilegar upplýsingar
|
||
Kalklína 30m 0713 70 240 | 1x | |
Kalklína 30mVörunúmer: 0713 70 240Tæknilegar upplýsingar
|