Skaft fyrir þvottakúst
- Tækniupplýsingar
- Ítarupplýsingar
With telescopic function
Can be adjusted in length from 100 to 160 cm
Made from aluminium with robust, impact-resistant and easy-to-grip plastic
Ensures convenient and functional handling
Can be used with pressure of up to 6 bar
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Aluminium
- Version With water flow-through
- Min. length 1500 mm
- Height 45 mm
- Diameter 31 mm
- Max. temperature conditions 50 °C
- Max. pressure 6 bar
- Max. length 2840 mm
Vörunafn | M. í kassa | |
---|---|---|
Skaft fyrir þvottakúst, 150cm 0891 350 103 | 1x | |
Skaft fyrir þvottakúst, 150cmVörunúmer: 0891 350 103Tæknilegar upplýsingar
|
||
Skaft fyrir þvottakúst, 150-275cm 0891 350 104 | 1x | |
Skaft fyrir þvottakúst, 150-275cmVörunúmer: 0891 350 104Tæknilegar upplýsingar
|