Dísel sótagnahreinsir
- Tækniupplýsingar
- Ítarupplýsingar
Loosens and removes carbon deposits from the particulate filter
DPF can be cleaned without needing to remove it
aves money as it may eliminate the need to fit a new particulate filter (depending on the condition of the particulate filter)
Non-flammable
Neutral, ash-free and metal-free recipe
Evaporation without residue
This information is intended to advise you, to the best of our knowledge, based on our tests and experience. Preliminary testing required! For more information, please refer to the technical data sheet.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Rosy
- Chemical basis Water
- Shelf life from production 15 Month
- Smell/fragrance Aminic
- Density 1.01 g/cm³
- pH value 11.47
- Density conditions at 20°C
Vörunafn | M. í kassa | |
---|---|---|
Sótagnahreinsir díesel 400ml. & rör 5861 014 500 | 12x | |
Sótagnahreinsir díesel 400ml. & rörVörunúmer: 5861 014 500Tæknilegar upplýsingar
|