Beinir vélatappar f. ryðfrítt
- Tækniupplýsingar
- Ítarupplýsingar
- Tool geometry precisely tailored to stainless steel with increased clearance angle
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
- Surface Bare
- Form B
- DIN 376
- Thread type Metric thread
- Pitch 2 mm
- Thread length (metric thread) 26 mm
- Shaft diameter 12 mm
- Length 110 mm
-
Material to be processed
Steel
Stainless steel -
Suitable for machine type
Milling/drill center
Pedestal drilling machine - Service life (points system) 2 of 4 points
- Quality ZEBRA-Premium
- Shank style Cylindrical with square drive
-
Material sub-group
Stainless steels, sulphurated
Stainless steels, austenitic
Stainless steels, martensitic - Cutting material HSCo
- Versatility (points system) 2 of 4 points
- Size of square 9 mm
- Thread type x nominal diameter M16
- Hole type Clearance hole ≤ 3xD
- Core hole diameter 14 mm
- Twist angle 0°
- Tolerance of screw taps ISO 2 (6H)
- Suitable for tensile strength up to 1000 N/mm²
- Trueness to gauge (points system) 4 of 4 points
- Cutting behaviour (points system) 3 of 4 points
- Chip formation (points system) 2 of 4 points
Vörunafn | Thread type x nominal diameter | M. í kassa | |
---|---|---|---|
Vélatappi 10mm grænn a2 beinn 0655 10 | M10 | 1x | |
Vélatappi 10mm grænn a2 beinnVörunúmer: 0655 10Tæknilegar upplýsingar
|
|||
Vélatappi 12mm grænn a2 beinn 0655 12 | M12 | 1x | |
Vélatappi 12mm grænn a2 beinnVörunúmer: 0655 12Tæknilegar upplýsingar
|
|||
Vélatappi 16mm grænn a2beinn 0655 16 | M16 | 1x | |
Vélatappi 16mm grænn a2beinnVörunúmer: 0655 16Tæknilegar upplýsingar
|
|||
Vélatappi 2,5mm grænn a2beinn 0655 25 | M2.5 | 1x | |
Vélatappi 2,5mm grænn a2beinnVörunúmer: 0655 25Tæknilegar upplýsingar
|
|||
Vélatappi 4mm grænn a2 beinn 0655 4 | M4 | 1x | |
Vélatappi 4mm grænn a2 beinnVörunúmer: 0655 4Tæknilegar upplýsingar
|
|||
Vélatappi 5mm grænn a2 beinn 0655 5 | M5 | 1x | |
Vélatappi 5mm grænn a2 beinnVörunúmer: 0655 5Tæknilegar upplýsingar
|
|||
Vélatappi 6mm grænn a2 beinn 0655 6 | M6 | 1x | |
Vélatappi 6mm grænn a2 beinnVörunúmer: 0655 6Tæknilegar upplýsingar
|
|||
Vélatappi 8mm grænn a2 beinn 0655 8 | M8 | 1x | |
Vélatappi 8mm grænn a2 beinnVörunúmer: 0655 8Tæknilegar upplýsingar
|