Mínar síður

Vörunafn M. í kassa
Úrsnararasett 6,3-20,5mm ryðfr 0694 019 006 1x
Alternate Text

Úrsnararasett 6,3-20,5mm ryðfr

Vörunúmer: 0694 019 006
Úrsnararasett 6stk. 6,3-20,5mm stál 0694 117 001 1x
Alternate Text

Úrsnararasett 6stk. 6,3-20,5mm stál

Vörunúmer: 0694 117 001

Tæknilegar upplýsingar

  • Surface

    Uncoated
  • Form

    C
  • Number of pieces in assortment/set

    6 PCS
  • Material to be processed

    Steel
    Cast metal
    Non-ferrous metal
  • Service life (points system)

    2 of 4 points
  • Quality

    ZEBRA-Premium
  • Shank style

    Cylindrical
  • Cutting material

    HSS
  • Versatility (points system)

    2 of 4 points
  • Number of cutting edges

    3 PCS