Tréborar
- Tækniupplýsingar
- Ítarupplýsingar
With a precision-ground centring point with two pre-cutters
Optimum centring for outstanding drilled hole quality
Special groove geometry and double bevel
Optimum chip removal and stable drilling
Extremely low manufacturing tolerances with precisely defined surface and profile quality
More accurate drilling behaviour
Blade-like ground cutting edges
Rapid and accurate drilling
Double bevel
- Prevents any deviation in diameter (no off-centre drilling)
- Above-average stability of drill bit
- Shaft diameter 10 mm
- Length 133 mm
- Working length 50 mm
- Diameter (Ø) 10 mm
- Cutting material HSCo
Vörunafn | Diameter (Ø) | Length | M. í kassa | |
---|---|---|---|---|
Trébor 3,0mm 1/4 l=70mm 0650 010 300 | 3 mm | 70 mm | 1x | |
Trébor 3,0mm 1/4 l=70mmVörunúmer: 0650 010 300Tæknilegar upplýsingar
|
||||
Trébor 5,0mm 1/4 l=85mm 0650 010 500 | 5 mm | 85 mm | 10x | |
Trébor 5,0mm 1/4 l=85mmVörunúmer: 0650 010 500Tæknilegar upplýsingar
|
||||
Tréborasett 10stk. 3-10mm 0650 810 010 | 1x | |||
Tréborasett 10stk. 3-10mmVörunúmer: 0650 810 010 |
||||
Trébor með spíss 3,0mm 0650 810 300 | 3 mm | 61 mm | 5x | |
Trébor með spíss 3,0mmVörunúmer: 0650 810 300Tæknilegar upplýsingar
|
||||
Trébor með spíss 4,0mm 0650 810 400 | 4 mm | 75 mm | 5x | |
Trébor með spíss 4,0mmVörunúmer: 0650 810 400Tæknilegar upplýsingar
|
||||
Trébor með spíss 5,0mm 0650 810 500 | 5 mm | 86 mm | 5x | |
Trébor með spíss 5,0mmVörunúmer: 0650 810 500Tæknilegar upplýsingar
|
||||
Trébor með spíss 6,0mm 0650 810 600 | 6 mm | 93 mm | 5x | |
Trébor með spíss 6,0mmVörunúmer: 0650 810 600Tæknilegar upplýsingar
|
||||
Trébor með spíss 7,0mm 0650 810 700 | 7 mm | 109 mm | 5x | |
Trébor með spíss 7,0mmVörunúmer: 0650 810 700Tæknilegar upplýsingar
|
||||
Trébor með spíss 8,0mm 0650 810 800 | 8 mm | 117 mm | 5x | |
Trébor með spíss 8,0mmVörunúmer: 0650 810 800Tæknilegar upplýsingar
|
||||
Trébor með spíss 9,0mm 0650 810 900 | 9 mm | 125 mm | 1x | |
Trébor með spíss 9,0mmVörunúmer: 0650 810 900Tæknilegar upplýsingar
|
||||
Trébor með spíss 10,0mm 0650 811 000 | 10 mm | 133 mm | 1x | |
Trébor með spíss 10,0mmVörunúmer: 0650 811 000Tæknilegar upplýsingar
|
||||
Trébor með spíss 12,0mm 0650 811 200 | 12 mm | 151 mm | 1x | |
Trébor með spíss 12,0mmVörunúmer: 0650 811 200Tæknilegar upplýsingar
|