Snitttappavinda nr.1 m1-m10 0657 800 100
|
Screw tap M1 - M10, square 2.1 - 5.5 mm |
1x |
|
Vörunúmer: 0657 800 100
-
Material
Die-cast zinc
-
DIN
1814
-
Size
1
-
Suitable for
Screw tap M1 - M10, square 2.1 - 5.5 mm
-
Length
180 mm
-
Min./max. thread-cutting area, metric
1-10 mm
-
Min./max. thread-cutting area Whitworth pipe thread BSP (G-thread), imperial
1/8-1/8 in
-
Min./max. thread-cutting area Whitworth (W-thread), imperial
1/16-3/8 in
-
Min./max. reamer cutting range
2,5-7,5 mm
-
Suitable for min./max. square socket size
2-6,3 mm
|
Snitttappavinda st.2 m4-12 0657 800 200
|
|
1x |
|
Vörunúmer: 0657 800 200
-
Material
Die-cast zinc
-
DIN
1814
-
Size
2
-
Length
280 mm
-
Min./max. thread-cutting area, metric
M4-M12
-
Min./max. thread-cutting area Whitworth pipe thread BSP (G-thread), imperial
W5/32-W1/2
-
Min./max. reamer cutting range
5-10 mm
-
Suitable for min./max. square socket size
3-9 mm
|
Snitttappavinda st.3 m5-20 0657 800 300
|
|
1x |
|
Vörunúmer: 0657 800 300
-
Material
Die-cast zinc
-
DIN
1814
-
Size
3
-
Length
380 mm
-
Min./max. thread-cutting area, metric
5-20 mm
-
Min./max. thread-cutting area Whitworth pipe thread BSP (G-thread), imperial
1/8-1/2 in
-
Min./max. thread-cutting area Whitworth (W-thread), imperial
7/32-3/4 in
-
Min./max. reamer cutting range
6.5 - 15 mm
|
Snitttappavinda m. skralli m3-8 0715 42 01
|
Screw tap M3 - M8, square drive 2.4 -5.5 mm |
1x |
|
Vörunúmer: 0715 42 01
-
Suitable for
Screw tap M3 - M8, square drive 2.4 -5.5 mm
-
Length
85 mm
|
Snitttappavinda m. skrall m5-12 0715 42 02
|
Screw tap M5 - M12, square drive 4.5 -8 mm |
1x |
|
Vörunúmer: 0715 42 02
-
Suitable for
Screw tap M5 - M12, square drive 4.5 -8 mm
-
Length
100 mm
|
Snitttappavinda m3-8 l250mm 0715 42 03
|
Screw tap M3 - M8, square drive 2.4 -5.5 mm |
1x |
|
Vörunúmer: 0715 42 03
-
Suitable for
Screw tap M3 - M8, square drive 2.4 -5.5 mm
-
Length
250 mm
|