Snitttappasett HSS - 3 stk
- Tækniupplýsingar
- Ítarupplýsingar
- DIN 352
- Thread type Metric thread
- Thread length (metric thread) 30 mm
- Shaft diameter 11 mm
- Length 80 mm
- Thread type x nominal diameter x pitch M14 x 2
- Size of square 9 mm
Vörunafn | Thread type x nominal diameter x pitch | Thread type | M. í kassa | |
---|---|---|---|---|
Snitttappasett hss m10 3stk 0639 10 | M10 x 1,5 | Metric thread | 1x | |
Snitttappasett hss m10 3stkVörunúmer: 0639 10Tæknilegar upplýsingar
|
||||
Snitttappasett hss m12 3stk 0639 12 | M12 x 1,75 | Metric thread | 1x | |
Snitttappasett hss m12 3stkVörunúmer: 0639 12Tæknilegar upplýsingar
|
||||
Snitttappasett hss m14 3stk 0639 14 | M14 x 2 | Metric thread | 1x | |
Snitttappasett hss m14 3stkVörunúmer: 0639 14Tæknilegar upplýsingar
|
||||
Snitttappasett hss m16 3stk 0639 16 | M16 x 2 | Metric thread | 1x | |
Snitttappasett hss m16 3stkVörunúmer: 0639 16Tæknilegar upplýsingar
|
||||
Snitttappasett hss m18 3stk 0639 18 | M18 x 2,5 | Metric thread | 1x | |
Snitttappasett hss m18 3stkVörunúmer: 0639 18Tæknilegar upplýsingar
|
||||
Snitttappasett hss m20 3stk 0639 20 | M20 x 2,5 | Metric thread | 1x | |
Snitttappasett hss m20 3stkVörunúmer: 0639 20Tæknilegar upplýsingar
|
||||
Snitttappasett hss m3 3stk 0639 3 | M3 x 0,5 | Metric thread | 1x | |
Snitttappasett hss m3 3stkVörunúmer: 0639 3Tæknilegar upplýsingar
|
||||
Snitttappasett hss m4 3stk 0639 4 | M4 x 0,7 | Metric thread | 1x | |
Snitttappasett hss m4 3stkVörunúmer: 0639 4Tæknilegar upplýsingar
|
||||
Snitttappasett hss m5 3stk 0639 5 | M5 x 0,8 | Metric thread | 1x | |
Snitttappasett hss m5 3stkVörunúmer: 0639 5Tæknilegar upplýsingar
|
||||
Snitttappasett hss m6 3stk 0639 6 | M6 x 1 | Metric thread | 1x | |
Snitttappasett hss m6 3stkVörunúmer: 0639 6Tæknilegar upplýsingar
|
||||
Snitttappasett hss m8 3stk 0639 8 | M8 x 1,25 | Metric thread | 1x | |
Snitttappasett hss m8 3stkVörunúmer: 0639 8Tæknilegar upplýsingar
|
||||
Snitttappasett m20x2,0 hss 1639 20 200 | M20 x 2 | 1x | ||
Snitttappasett m20x2,0 hssVörunúmer: 1639 20 200Tæknilegar upplýsingar
|