Bor/snitt/fræs sett
- Tækniupplýsingar
- Ítarupplýsingar
7 pieces. Ground precision tool for drilling, thread cutting and countersinking in one step.
For use in drills with clockwise/anti-clockwise rotation such as:
- Stationary drills
- Hand drills
- Cordless drills
Suitable for
- Through holes in steel, non-ferrous metals and plastics up to 1 x d (M6 = 6 mm material thickness)
- Up to 600 N/mm2 tensile strength
Rapid tool change
Universal holder with 1/4-inch bit shank included in scope of delivery
- Number of pieces in assortment/set 7 PCS
Vörunafn | M. í kassa | |
---|---|---|
Snitt.+bor+úrsn. sett m3-m10 0653 971 | 1x | |
Snitt.+bor+úrsn. sett m3-m10Vörunúmer: 0653 971Tæknilegar upplýsingar
|