Rafmagnsmælir
- Tækniupplýsingar
- Ítarupplýsingar
Test equipment with maximum safety level
(CAT IV 1000 V)
No presetting, intuitive operation
Automatic testing range selection
Voltages can also be displayed without battery
Visual and vibratory warning from 35 V AC/DC when operating with batteries.
FI/RCD test using two buttons
Push-button activation of the load allows the FI switch to be triggered intentionally, so that the protective conductor can also be tested.
Screwable 4-mm test probe adapter
- Enhanced hold in safety socket and CEE socket
- Suitable for narrow test openings
Energy-saving
Automatic shut-off device
Tests without finger contact allow full protective clothing to be worn
- Length 300 mm
- Weight 290 g
- IP protection class IP 65
- Min./max. voltage range AC 6-1000 V/AC
- Min./max. voltage range DC 6-1400 V/DC
- Rechargeable battery/battery designation Micro AAA
- Number of rechargeable batteries/batteries 2 PCS
- Min./max. frequency 0 / 1000 Hz
- EN standard 61243-3
- Display Optical, LEDs
- Polarity testing Yes (+/- LED)
- Overvoltage protection category CAT IV/1000 V
- Continuity testing, min./max. electrical resistance 0-200 kOhm
- Min. voltage for phase testing 100 V/AC
- Switchable load 30 mA at 230V/AC
- Diode testing Yes
-
PELV display
Visual
Vibrating - Length x width x depth 300 x 75 x 20 mm
Vörunafn | Min./max. voltage range DC | M. í kassa | |
---|---|---|---|
Rafmagnsmælir díóðu lesning 0715 53 165 | 6-1400 V/DC | 1x | |
Rafmagnsmælir díóðu lesningVörunúmer: 0715 53 165Tæknilegar upplýsingar
|