Mínar síður

M-cube® rafhlöðuhnoðtöng

M-cube® rafhlöðuhnoðtöng
  • Tækniupplýsingar
  • Nominal voltage 18 V
  • Lift height 25 cm
  • Rivet setting force 19600 N
  • Suitable for min. rivet diameter 2.4 mm
  • Suitable for max. rivet diameter 5 mm

Vörunafn M. í kassa
M-cube® 18v rafhlöðu hnoðtöng án rafhl. 5701 423 000 1x
Alternate Text

M-cube® 18v rafhlöðu hnoðtöng án rafhl.

Vörunúmer: 5701 423 000

Tæknilegar upplýsingar

  • Nominal voltage

    18 V
  • Lift height

    25 cm
  • Rivet setting force

    19600 N
  • Suitable for min. rivet diameter

    2.4 mm
  • Suitable for max. rivet diameter

    5 mm