M-cube® rafhlöðustingsög
- Tækniupplýsingar
- Nominal voltage 18 V/DC
- Tool holding device Quick-change holder
- Weight of machine with rechargeable battery 2.6 kg
- Number of rechargeable batteries/batteries 2 PCS
- Rechargeable battery/battery capacity 5 Ah
- Stroke length 23 mm
- Max. cutting depth in aluminium 20 mm
- Max. cutting depth in wood 135 mm
- Weight of machine without rechargeable battery 2 kg
- Min./max. idle stroke speed 900-2900 l/min
Vörunafn | Rechargeable battery/battery capacity | M. í kassa | |
---|---|---|---|
M-cube 18v stingsög án rafhl. 5701 413 000 | 1x | ||
M-cube 18v stingsög án rafhl.Vörunúmer: 5701 413 000Tæknilegar upplýsingar
|
|||
M-cube 18v stingsög í tösku m. 2x 5ah rafhlöðum 5701 413 004 | 5 Ah | 1x | |
M-cube 18v stingsög í tösku m. 2x 5ah rafhlöðumVörunúmer: 5701 413 004Tæknilegar upplýsingar
|