Softex klútar
- Tækniupplýsingar
- Ítarupplýsingar
Can be used as a polishing cloth
Leaves no scratch marks
Coarse hole structure
Best mechanical cleaning performance
Durable and robust
- Extremely tear-resistant and water-resistant
- Can be washed, wrung out, and reused
- Solvent-resistant
- Low-fluff
Textile-feel and 100% natural
- 100% rayon
- Biodegradable
- Highly absorbent
- Low-lint
No chemicals or synthetic fibres
- Hydroentangled
- Silicone-free
- Food safe
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Material Textile
- Colour White
- Container Format cloth
- Resistance against Solvent
- Version Layers folding
- Number of cloths 500 PCS
- Coating weight per m² 65 g
- Sheet length x sheet width 38 x 29 cm
Vörunafn | M. í kassa | |
---|---|---|
Softex skornir 29x38cm 500stk 0899 800 901 | 1x | |
Softex skornir 29x38cm 500stkVörunúmer: 0899 800 901Tæknilegar upplýsingar
|