Verkfæratöskur á hjólum
- Tækniupplýsingar
- Ítarupplýsingar
Robust and shock-resistant at high and low temperatures
Tools remain in the pockets during transport
Thanks to runners on the wide side.
Sturdy and impact-resistant at high and low temperatures
Case shells made from impact-proof polypropylene plastic.
- Telescopic pull-out handle and especially robust carry handle
- Lockable cylinder locks (keyed alike)
- Metal hinges and top braces
- 2 removable tool panels with pockets for tools
- Base shell with dividers
- Carrying capacity up to 35 kg
Notice
Case supplied without tools.
- Material PP - Polypropylene
- Product weight (per item) 6693 g
- Width (a) 485 mm
- Height (C) 250 mm
- Depth (B) 385 mm
Vörunafn | Width (a) | M. í kassa | |
---|---|---|---|
Verkfærataska m.hjólum 490x380x250mm 0715 930 050 | 485 mm | 1x | |
Verkfærataska m.hjólum 490x380x250mmVörunúmer: 0715 930 050Tæknilegar upplýsingar
|