Tómar skipulagstöskur
- Tækniupplýsingar
- Ítarupplýsingar
Ideal for flexible storage of small parts, machines and tools used with consumables
Compatible and flexible thanks to grid dimensions
- Allows for individual grouping of contents used for different work
- Compatible with case and content organising systems such as the ORSY1 component tray system, the ORSY BULL box system, the TOOLsystem workshop trolley and the vehicle interior equipment system
Combine several cases
Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.
Case with several functional elements
- Integrated elastomer seal protects the contents from rain
- Simple opening and closing with closures with recessed handles
- Label section for adhesive or inserted labels
High user comfort
- Large handle design
- Integrated soft elements and wide swivel radius takes the pressure off hands and wrists
- Sturdy handle with up to 60 kg capacity
The system case has been awarded the three most prestigious design awards:
- Red Dot Design Award 2017
- IF Design Award 2017
- German Design Award 2018
- Material ABS
- Product weight (per item) 2822 g
- Height 140 mm
- Width 500 mm
- Depth 380 mm
- Width x depth x height (internal dimension) 462,5 x 335 x 108 mm
- System dimensions 8.4.2
Vörunafn | System dimensions | M. í kassa | |
---|---|---|---|
Skipulagstaska 8.4.2 tóm 5581 011 000 | 8.4.2 | 1x | |
Skipulagstaska 8.4.2 tómVörunúmer: 5581 011 000Tæknilegar upplýsingar
|
|||
Skipulagstaska 8.4.3 tóm 5581 012 000 | 8.4.3 | 1x | |
Skipulagstaska 8.4.3 tómVörunúmer: 5581 012 000Tæknilegar upplýsingar
|
|||
Skipulagstaska 8.4.5 tóm 5581 013 000 | 8.4.5 | 1x | |
Skipulagstaska 8.4.5 tómVörunúmer: 5581 013 000Tæknilegar upplýsingar
|
|||
Skipulagstaska 4.4.2 tóm 5581 021 000 | 4.4.2 | 1x | |
Skipulagstaska 4.4.2 tómVörunúmer: 5581 021 000Tæknilegar upplýsingar
|